CENTURY UST1102 Pool Pump Motor 1 Hp 3450 Rpm 115/230vac | AE6AVP 5PE59

CENTURY UST1102 Pool Pump Motor 1 Hp 3450 Rpm 115/230vac

Item: AE6AVP Model: UST1102Cross Ref: 5PE59
In Stock

Get it by Tuesday, Jun 17

€413.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPool and Spa Pump Motor
Bearing TypeBall
Bolt Circle Dia.5 7/8"
ColorBlack
Conduit Box PositionF1
Duty CycleContinuous
Efficiency GroupStandard
FinishBlack
Flange MaterialAluminum
Frame56J
Frame MaterialSteel
Frequency60 Hz
Height9 1/2"
Hp1 hp
Insulation ClassClass B
Length Less Shaft11"
Max. Ambient Temp.50°C
Motor ApplicationPump
Motor BearingsBall
Motor Efficiency GroupStandard Efficient
Motor Enclosure DesignOpen Dripproof
Motor Flange MaterialAluminum
Motor Frame MaterialSteel
Motor Mounting PositionHorizontal
Motor Mounting TypeFace
Motor Shaft DesignThreaded
Motor Shaft RotationCounter Clockwise Shaft End
Motor Thermal ProtectionAuto
Motor TypeCapacitor Start
Mounting TypeFace
Nameplate Rpm3450 RPM
No. Of Speeds1
Number Of Speeds1
Overall Height9 1/2"
Overall Length13 1/2"
Phase1
Service Factor1.1
Service Factor Amps15/7.5A
Shaft Dia.5/8"
Shaft Length2 5/8"
Shaft MaterialStainless Steel
Shaft Size5/8"
Shaft Thread ClassClass 2A
Shaft Thread DirectionRight Hand
Shaft Thread Size7/16"-20
Shaft Thread TypeFine
Shaft TypeThreaded
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vNo
Voltage115/230V AC
Full Load Amps15/7.5A
Hz60 Hz
Ins. ClassClass B
Motor DesignCapacitor Start
Motor Service Factor1.1
Motor Sub ApplicationPool And Spa Pump
StandardsCSA (LR43341/LR94643), UL (E44549/E25022), UL 1081 APPROVABLE
Weight22 lbs.

Shipping Info:

Ship weight (kg) 22
Ship height (cm)24.13
Ship length (cm)40.64
Ship width (cm)24.13
HS code8501406040
Country of OriginTH

Product Variants

ProductModelVoltageNameplate RpmMounting TypeService FactorFrameMotor Shaft RotationMotor ApplicationThermal ProtectionPrice
CENTURY USN1202 Pool Motor 2 Hp 3450 Rpm 115/208-230vac | AA7XVB 16U394 USN1202115/208-230V AC3450 RPMFace1.256JCounter Clockwise Shaft EndPumpAutomatic€735.53
CENTURY USN1152 Pool Motor 1-1/2 Hp 3450 Rpm 115/208-230 | AA7XVC 16U395 USN1152115/208-230V AC3450 RPMFace1.2556JCounter Clockwise Shaft EndPumpAutomatic€658.45
CENTURY SN1202 Pool Pump Motor 2 Hp 3450 Rpm 208-230vac | AA7XVD 16U396 SN1202208-230V AC3450 RPMFace1.3556JCounter Clockwise Shaft EndPumpAutomatic€896.74
CENTURY SN1152 Pool Motor 1-1/2 Hp 3450 Rpm 115/208-230 | AA7XVE 16U397 SN1152115/208-230V AC3450 RPMFace1.656JCounter Clockwise Shaft EndPumpAutomatic€785.18
CENTURY SN1102 Pool Motor 1 Hp 3450 Rpm 115/208-230vac | AA7XVF 16U398 SN1102115/208-230V AC3450 RPMFace1.8556JCounter Clockwise Shaft EndPumpAutomatic€717.01
CENTURY SN1072 Pool Motor 3/4 Hp 3450 Rpm 115/208-230v | AA7XVG 16U399 SN1072115/208-230V AC3450 RPMFace1.8556JCounter Clockwise Shaft EndPumpAutomatic€642.93
CENTURY USN1302 Pool Pump Motor 3 Hp 3450 Rpm 208-230vac | AA7XVH 16U401 USN1302208-230V AC3450 RPMFace1.256JCounter Clockwise Shaft EndPumpAutomatic€1,186.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CENTURY UST1102 Pool Pump Motor 1 Hp 3450 Rpm 115/230vac
€413.02 /unit