CENTURY USQ1252 Pump Motor 2-1/2 Hp 3450 230 V 48y Odp | AE6AUX 5PE38

CENTURY USQ1252 Pump Motor 2-1/2 Hp 3450 230 V 48y Odp

Item: AE6AUX Model: USQ1252Cross Ref: 5PE38
In Stock

Get it by Friday, Jun 13

€796.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare Flange Pool Pump Motor
Bearing TypeBall
Body Dia.5 3/5"
Conduit Box PositionF1
DesignTwo Compartment
Dia.5 3/5"
Diameter5 3/5"
Duty CycleContinuous
Efficiency GroupHigh
Enclosure TypeOpen Dripproof
Frame48Y
Frame MaterialSteel
Frequency60 Hz
Full Load Amps11.2A
Height11"
Hp2 1/2 hp
Insulation ClassClass B
Length14 9/16"
Length Less Shaft13 11/16"
Max. Ambient Temp.50°C
Motor ApplicationPump
Motor BearingsBall
Motor Efficiency GroupHigh Efficient
Motor Enclosure DesignOpen Dripproof
Motor Frame MaterialSteel
Motor Mounting PositionHorizontal
Motor Mounting TypeFace
Motor Service Factor1
Motor Shaft DesignThreaded
Motor Shaft RotationCounter Clockwise Shaft End
Motor Thermal ProtectionAuto
Motor TypeCapacitor Start/Run
Mounting TypeFace
No. Of Speeds1
Number Of Speeds1
Overall Length14 9/16"
Phase1
Rpm3450 RPM
Service Factor1
Shaft Dia.5/8"
Shaft Length1"
Shaft MaterialStainless Steel
Shaft TypeThreaded
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vNo
Voltage230V AC
Hz60 Hz
Ins. ClassClass B
Motor DesignCapacitor Start/Run
Motor Sub ApplicationPool And Spa Pump
Nameplate Rpm3450 RPM
StandardsCSA, UL
Weight32 lbs.

Shipping Info:

Ship weight (kg) 32
Ship height (cm)27.94
Ship length (cm)40.64
Ship width (cm)24.13
HS code8501406040
Country of OriginCN

Product Variants

ProductModelVoltageRpmMounting TypeService FactorFrameMotor Shaft RotationPhaseThermal ProtectionPrice
CENTURY B2983 Pump Motor 1-1/2 1/6 Hp 3450/1725 230 V | AA7XWR 16U434 B2983230V AC3450/1725 RPMFace1.4756YCounter Clockwise Shaft End1Automatic€771.68
CENTURY B2984 Pump Motor 2 1/4 Hp 3450/1725 230 V 56y | AA7XWT 16U435 B2984230V AC3450/1725 RPMFace1.356YCounter Clockwise Shaft End1Automatic€955.72
CENTURY B2981 Pump Motor 3/4 1/10 Hp 3450/1725 115 V | AA7XWV 16U437 B2981115V AC3450/1725 RPMFace1.6756YCounter Clockwise Shaft End1Automatic€671.63
CENTURY B2982 Pump Motor 1 1/10 Hp 3450/1725 230 V | AA7XWW 16U438 B2982230V AC3450/1725 RPMFace1.6556YCounter Clockwise Shaft End1Automatic€660.86
CENTURY B2980 Pump Motor 3/4 1/10 Hp 3450/1725 230 V | AA7XWX 16U439 B2980230V AC3450/1725 RPMFace1.6756YCounter Clockwise Shaft End1Automatic€624.20
CENTURY SQ1302V1 Pump Motor 3 Hp 3450 208-230 V 56y Odp | AB9YTQ 2GMP9 SQ1302V1208-230V AC3450 RPMFace1.1556YCounter Clockwise Shaft End1Automatic€890.09
CENTURY H491 Pump Motor 1/2 Hp 3450 208-230/460 V 56y | AE2QER 4YY42 H491208-230/460V AC3450 RPMFace1.956YClockwise/Counter Clockwise3None€499.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CENTURY USQ1252 Pump Motor 2-1/2 Hp 3450 230 V 48y Odp
€796.26 /unit