Flat Shipping

Flat Shipping at €24.99 + VAT

CENTURY RF4401 Motor Shaded Pole 1/10 Hp 1550 115/208-230 42y | AD9TXK 4UU77

CENTURY RF4401 Motor Shaded Pole 1/10 Hp 1550 115/208-230 42y

Item: AD9TXK Model: RF4401Cross Ref: 4UU77
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€289.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDirect Drive Blower Motor
Bearing TypeSleeve
Body Dia.5"
Bolt Circle Dia.3 1/2"
Capacitor IncludedNo
Capacitor RequiredNo
Duty CycleContinuous
Frame42Y
Frequency50/60 Hz
Full Load Amps4/2A
Hp1/10 hp
IncludesExtended Studs, Hex Nuts, Mounting Clamps, Mounting Ring Adaptors, Resilient Rings
Insulation ClassClass A
Lead Length29"
Max. Ambient Temp.40°C
Motor ApplicationHVAC/R
Motor Enclosure DesignOpen Air Over
Motor Mounting PositionAll Angle
Motor Shaft RotationCounter Clockwise Shaft End
Motor TypeShaded Pole
Mounting TypeExtended Studs
Nameplate Rpm1550 RPM
No. Of Mounting Holes4
No. Of Shafts1
No. Of Speeds1
No. Of Studs4
Overall Length7 3/16"
Phase1
Resilient Ring Dia.2 1/4"
Ring To Ring Center4 9/16"
Service Factor1
Shaft Dia.3/8"
Shaft Length2 1/4"
Shaft TypeFlat
Stud LocationShaft End
Stud Pattern2 1/2" x 2 1/2"
Stud Size#10-32
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vYes
Voltage115/208-230V AC

Shipping Info:

Ship weight (kg) 10
Ship height (cm)14.76
Ship length (cm)22.53
Ship width (cm)14.76
HS code8501402040
Country of OriginMX

Product Variants

ProductModelNameplate RpmMotor Shaft RotationVoltageHpMotor Enclosure DesignMotor TypeNo. Of SpeedsFramePrice
CENTURY RF6402 Motor Shaded Pole 1/10 Hp 1050 115/208-230 42y | AD9TXG 4UU74 RF64021050 RPMClockwise Shaft End115/208-230V AC1/10 hpOpen Air OverShaded Pole142Y€291.92
CENTURY RF4400 Motor Shaded Pole 1/10 Hp 1550 115/208-230 42y | AD9TXH 4UU75 RF44001550 RPMClockwise Shaft End115/208-230V AC1/10 hpOpen Air OverShaded Pole142Y€247.49
CENTURY RF6403 Motor Shaded Pole 1/10 Hp 1050 115/208-230 42y | AD9TXJ 4UU76 RF64031050 RPMClockwise Lead End115/208-230V AC1/10 hpOpen Air OverShaded Pole142Y€291.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CENTURY RF4401 Motor Shaded Pole 1/10 Hp 1550 115/208-230 42y
€289.90 /unit