CENTURY K3493-1 Flux-Cored Welder, FC-90, MIG Pack | CQ8LUZ

CENTURY K3493-1 Flux-Cored Welder, FC-90, MIG Pack

Item: CQ8LUZ Model: K3493-1Cross Ref: 55EL83
In Stock

Get it by Friday, Jun 13

€327.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMIG Welder
Amp Range30-90A
ApplicationAuto Body, Farm, Home, Shop
FeaturesLightweight, Automatic Thermal Protector, Welds Sheet Metal To 1/4 In Thick Steel In A Single Pass
For Material TypeMild Steel
For Max. Mild Steel Thickness1/4"
For Max. Stainless Steel Thickness1/4"
For Min. Mild Steel Thickness0.031"
For Min. Stainless Steel Thickness0.05"
Input Frequency60 Hz
Input Voltage120V AC
Max. Amps90A
Max. Wire Dia.0.035"
Min. Wire Dia.0.025"
Minimum Amperage (mig)30A
ModelK3493-1
Overall Depth11 1/4"
Overall Height17"
Overall Width5 3/4"
Phase1
Plug TypeNEMA 5-15P
PolarityDC
PortabilityHandheld Portable
Power Cord Length6 ft.
Rated Output @ Duty Cycle (mig)90A @ 18.5V DC, 30%
Welded MaterialMild Steel
Welding ProcessesFlux Cored Welding
Wire TypeFlux Cored
Amperage Range30-90A
For Maximum Material Thickness1/4" (Mild Steel), 1/4" (Stainless Steel)
For Minimum Material Thickness1/20 in (Stainless Steel), 1/32 in (Mild Steel)
For Wire TypeFlux-Cored
Includes6 ft. Cable with Attached Gun, 6 ft. Cable with Ground Clamp
Max. Wire Diameter0.035" (Flux-Cored)
Maximum Amperage (mig)90A
Maximum Wire Diameter - Flux-cored0.035"
Minimum Wire Diameter0.025" (Steel)
ProcessFlux-Cored Welding (FCAW)
StandardsCSA CERTIFIED
Weight18 lbs.
Welder SeriesSeries FC-90

Shipping Info:

Ship weight (kg) 15.9
Ship height (cm)43.18
Ship length (cm)28.58
Ship width (cm)14.61
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CENTURY K3493-1 Flux-Cored Welder, FC-90, MIG Pack
€327.39 /unit