CENTURY HSQ1302 Pool And Spa Pump Motor, Face Mounting, 3 Hp, 1.2 Motor Service Factor, 3 | CQ8LWU

CENTURY HSQ1302 Pool And Spa Pump Motor, Face Mounting, 3 Hp, 1.2 Motor Service Factor

Item: CQ8LWU Model: HSQ1302Cross Ref: 54YK74
In Stock

Get it by Tuesday, Jun 10

€1,112.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPool and Spa Pump Motor
Ambient Temp.60°C
Bearing TypeBall
Bolt Circle Dia.7 3/16"
Conduit Box PositionF3
Duty CycleContinuous
FinishUnfinished
Frame56Y
Frame MaterialSteel
Full Load Amps15.4A
Height6 1/2"
Insulation ClassClass F
Length Less Shaft14 3/16"
Motor ApplicationPool And Spa Pump , Pump
Motor BearingsBall
Motor Enclosure DesignOpen Dripproof
Motor Flange MaterialAluminum
Motor Frame MaterialSteel
Motor Mounting PositionHorizontal
Motor Mounting TypeFace
Motor Shaft DesignThreaded
Motor Shaft RotationCounter Clockwise Shaft End
Motor Thermal ProtectionAuto
Motor TypePermanent Split Capacitor
Mounting TypeFace
Nameplate Rpm3450 RPM
No. Of Speeds1
Number Of Speeds1
Overall Height6 1/2"
Overall Length15 1/8"
Replacement ForMfr. No. SP3230Z1BE
Service Factor1.2
ShaftThreaded
Shaft Dia.5/8"
Shaft Length1"
Shaft MaterialStainless Steel
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vYes
Voltage208-230V AC
Ins. ClassClass F
Motor DesignPermanent Split Capacitor
Motor Sub ApplicationPool And Spa Pump
PhaseSingle
StandardsCSA, UL
Weight46 lbs.

Shipping Info:

Ship weight (kg) 46
Ship height (cm)27.94
Ship length (cm)40.64
Ship width (cm)24.13
Country of OriginMX

Product Variants

ProductModelMotor Enclosure DesignNameplate RpmMounting TypeService FactorVoltageFull Load AmpsMotor TypeHpPrice
CENTURY B2977 Pool And Spa Pump Motor, Face Mounting, 1 1/2, 1/5 Hp, 1.3 Motor Service Factor, 230V AC | CQ8LWP B2977Open Dripproof3450/1725 RPMFace1.3230V AC8.7/1.9APermanent Split Capacitor1 1/2 hp, 1/5 hp€693.41
CENTURY B2841V1 Pool And Spa Pump Motor, Face Mounting, 1 Hp, 1.65 Motor Service Factor, 3 | CQ8LWQ B2841V1Open Dripproof3450 RPMFace1.65115/208-230V AC7.8-7.4/14.8APermanent Split Capacitor-€505.66
CENTURY B971 Pool And Spa Pump Motor, Face Mounting, 1/2, 3/50 Hp, 1.6 Motor Service Factor, 115V AC | CQ8LWR B971Open Dripproof3450/1725 RPMFace1.6115V AC8.8/3.5APermanent Split Capacitor1/2 hp, 3/50 hp€587.10
CENTURY B2987 Pool And Spa Pump Motor, Face Mounting, 19/50, 3 Hp, 1.15 Motor Service Factor, 230V AC | CQ8LWT B2987Open Dripproof3450/1725 RPMFace1.15230V AC15/2.6APermanent Split Capacitor19/50 hp, 3 hp€1,112.30
CENTURY B2847V1 Pool And Spa Pump Motor, Face Mounting, 3/4 Hp, 1.65 Motor Service Factor, 115/230V AC | CQ8LWW B2847V1Open Dripproof3450 RPMFace1.65115/230V AC6.5/13APermanent Split Capacitor3/4 hp€401.06
CENTURY B2973 Pool And Spa Pump Motor, Face Mounting, 3/4, 1/10 Hp, 1.5 Motor Service Factor, 115V AC | CQ8LWX B2973Open Dripproof3450/1725 RPMFace1.5115V AC12.4/2.4APermanent Split Capacitor3/4 hp, 1/10 hp€676.14
CENTURY STS1072RV1 Pool And Spa Pump Motor, Face Mounting, 3/4, 1/10 Hp, 1.5 Motor Service Factor, 230V AC | CQ8LWY STS1072RV1Open Dripproof3450/1725 RPMFace1.5230V AC5.4/2.2ACapacitor Start/Run3/4 hp, 1/10 hp€563.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CENTURY HSQ1302 Pool And Spa Pump Motor, Face Mounting, 3 Hp, 1.2 Motor Service Factor
€1,112.76 /unit