CENTURY DL1076 Motor Psc 3/4 Hp 1075 Rpm 115v 48y Oao | AD8FXV 4KA38

CENTURY DL1076 Motor Psc 3/4 Hp 1075 Rpm 115v 48y Oao

Item: AD8FXV Model: DL1076Cross Ref: 4KA38
In Stock

Get it by Monday, Jun 16

€265.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDirect Drive Blower Motor
Bearing TypeSleeve
Body Dia.5 5/8"
Bolt Circle Dia.5 1/8"
Capacitor IncludedNo
Capacitor Required2MDV9
Duty CycleContinuous
Frame48
Frame MaterialSteel
Frequency60 Hz
Full Load Amps9.1A
Hp3/4 hp
IncludesBelly Band, Resilient Mounting Ring , Resilient Mounting Ring
Insulation ClassClass B
Lead Length26"
Length Less Shaft6 9/16"
Max. Ambient Temp.50°C
Motor ApplicationHVAC/R
Motor DesignPermanent Split Capacitor
Motor Enclosure DesignOpen Air Over
Motor Frame MaterialSteel
Motor Mounting PositionAll Angle
Motor Mounting TypeRing
Motor Service Factor1
Motor Shaft DesignFlat
Motor Shaft RotationClockwise/Counter Clockwise
Motor Sub ApplicationDirect Drive Fan/Blower
Motor Thermal ProtectionAuto
Motor TypePermanent Split Capacitor
MountingStud
Mounting Stud Pattern3 5/8" x 3 5/8"
Mounting TypeCushion Ring
Nameplate Rpm1075 RPM
No. Of Mounting Holes4
No. Of Shafts1
No. Of Speeds3
No. Of Studs4
Number Of Shafts1
Overall Length10 5/8"
Phase1
Resilient Ring Dia.2 1/4"
Ring To Ring Center6 3/16"
Service Factor1
Shaft Dia.1/2"
Shaft Length4 1/2"
Shaft TypeFlat
Stud Pattern3 5/8" x 3 5/8"
Stud Size#8-32
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vNo
Voltage115V AC
Hz60 Hz
Ins. ClassClass B
Motor BearingsSleeve
Mounting Holes(4) #8-32
StandardsCSA CERTIFIED, UL RECOGNIZED
Weight19 lbs.

Shipping Info:

Ship weight (kg) 19
Ship height (cm)17.3
Ship length (cm)39.5
Ship width (cm)16.38
HS code8501404040
Country of OriginIN

Product Variants

ProductModelVoltageHpMax. Ambient Temp.Capacitor RequiredFull Load AmpsMotor Mounting PositionOverall LengthRing To Ring CenterPrice
CENTURY DL1026 Motor Psc 1/4 Hp 1075 Rpm 115v 48y Oao | AD8FXN 4KA32 DL1026115V AC1/4 hp40°C2MDV44.1AHorizontal9 1/8"4 11/16"€166.97
CENTURY D1026 Motor Psc 1/4 Hp 1075 208-230v 48y Oao | AD8FXP 4KA33 D1026208-230V AC1/4 hp40°C2MDV42AHorizontal9 1/8"4 11/16"€184.00
CENTURY DL1036 Motor Psc 1/3 Hp 1075 Rpm 115v 48y Oao | AD8FXQ 4KA34 DL1036115V AC1/3 hp40°C2MDV64.9AHorizontal9 1/2"5 1/16"€181.52
CENTURY D1036 Motor Psc 1/3 Hp 1075 208-230v 48y Oao | AD8FXR 4KA35 D1036208-230V AC1/3 hp40°C2MDV42.1AHorizontal9 3/8"4 15/16"€185.94
CENTURY DL1056 Motor Psc 1/2 Hp 1075 Rpm 115v 48y Oao | AD8FXT 4KA36 DL1056115V AC1/2 hp40°C2MDV77AHorizontal10"5 9/16"€195.95
CENTURY D1056 Motor Psc 1/2 Hp 1075 208-230v 48y Oao | AD8FXU 4KA37 D1056208-230V AC1/2 hp40°C2MDV63.6AHorizontal9 7/8"5 7/16"€211.98
CENTURY D1076 Motor Psc 3/4 Hp 1075 208-230v 48y Oao | AD8FXW 4KA39 D1076208-230V AC3/4 hp40°C2MDV75.1AHorizontal10 5/8"6 3/16"€253.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CENTURY DL1076 Motor Psc 3/4 Hp 1075 Rpm 115v 48y Oao
€265.33 /unit