CENTURY BDH1076 Condenser Fan Motor 3/4 Hp 1075 Rpm 60hz | AD8TRV 4MB97

CENTURY BDH1076 Condenser Fan Motor 3/4 Hp 1075 Rpm 60hz

Item: AD8TRV Model: BDH1076Cross Ref: 4MB97
In Stock

Get it by Wednesday, Jun 11

€554.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCondenser Fan Motor
Ambient Temp.60°C
Bearing TypeBall
Body Dia.5 5/8"
Bolt Circle Dia.5 3/16"
Capacitor RequiredIncluded
Dia.5 5/8"
Diameter5 5/8"
DutyContinuous
Duty CycleContinuous
Efficiency62%
Enclosure TypeOpen Air Over
FeaturesExtended Studs Shaft End, Hex Mounting Hub On Both Ends, Thermally Protected
Frame48Y
Frame MaterialSteel
Full Load Amps2.2A
Hp3/4 hp
Insulation ClassClass B
Lead Length27"
Length12 5/8"
Length Less Shaft6 3/16"
Motor ApplicationHVAC/R
Motor BearingsBall
Motor DesignPermanent Split Capacitor
Motor Frame MaterialSteel
Motor Mounting PositionHorizontal/Vertical Shaft Up
Motor Mounting TypeStud
Motor Service Factor1
Motor Shaft RotationClockwise/Counter Clockwise
Motor Sub ApplicationCondenser Fan
Motor Thermal ProtectionAuto
Motor TypePermanent Split Capacitor
Mounting Stud Length1 5/8"
Mounting Stud Pattern3 5/8" x 3 5/8"
Mounting Stud Size#8-32
Mounting TypeExtended Studs
No. Of Speeds2
Nominal Efficiency62%
Number Of Studs4
Output Wattage560 W
Overall Length12 5/8"
Phase1
Power0.56 kW
Replacement ForMfr. No. 3290
Resilient Ring Dia.Not Applicable
Rpm1075 RPM
Service Factor1
Shaft Dia.1/2"
Shaft Length6 7/16"
Shaft OrientationHorizontal
Shaft TypeFlat
Stud Pattern3 5/8" x 3 5/8"
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vNo
Voltage460V AC
Ins. ClassClass B
Motor Shaft DesignFlat
Output Watts560 W
StandardsCSA CERTIFIED, UL RECOGNIZED
Weight19 lbs.

Shipping Info:

Ship weight (kg) 19
Ship height (cm)17.3
Ship length (cm)39.5
Ship width (cm)16.38
HS code8501404040
Country of OriginMX

Product Variants

ProductModelVoltageHpMotor Mounting PositionNo. Of SpeedsFramePhaseShaft LengthMotor Mounting TypePrice
DAYTON 3LU93 Condenser Fan Motor 1/6 Hp 825 Rpm 60 Hz | AC9ZHE 3LU93208-230V AC1/6 hpAll Angle248YZ16"Stud€214.91
DAYTON 3LU94 Condenser Fan Motor 1/4 Hp 1075 Rpm 60hz | AC9ZHF 3LU94460V AC1/4 hpAll Angle148YZ16"Stud€256.10
DAYTON 3LU95 Condenser Fan Motor 1/4 Hp 825 Rpm 60 Hz | AC9ZHG 3LU95208-230V AC1/4 hpAll Angle248YZ16"Stud€178.54
DAYTON 3LU96 Condenser Fan Motor 1/3 Hp 1075 Rpm 60hz | AC9ZHH 3LU96460V AC1/3 hpAll Angle148YZ16"Stud€221.52
DAYTON 3LU97 Condenser Fan Motor 1/3 Hp 825 Rpm 60 Hz | AC9ZHJ 3LU97208-230V AC1/3 hpAll Angle248YZ16"Stud€240.43
DAYTON 3LU98 Condenser Fan Motor 1/2 Hp 1075 Rpm 60hz | AC9ZHK 3LU98460V AC1/2 hpAll Angle148YZ15"Stud€238.49
DAYTON 3LU99 Condenser Fan Motor 3/4 Hp 1075 Rpm 60hz | AC9ZHL 3LU99460V AC3/4 hpAll Angle148YZ15"Stud€268.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CENTURY BDH1076 Condenser Fan Motor 3/4 Hp 1075 Rpm 60hz
€554.19 /unit