CENTURY B381 OEM Compressor Motor, 2 HP, 3, 450 Nameplate RPM, 115/230VAC, M56 Frame, Capacitor-Start | CQ8LNF

CENTURY B381 OEM Compressor Motor, 2 HP, 3, 450 Nameplate RPM, 115/230VAC, M56 Frame, Capacitor-Start

Item: CQ8LNF Model: B381Cross Ref: 48Y358
In Stock

Get it by Thursday, Jun 12

€456.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor
Ambient Temp.40°C
ApplicationAir Compressor
Bearing TypeBall
Body Dia.6 1/2"
Capacitor RequiredYes
Duty CycleContinuous
FrameM56
Frame MaterialRolled Steel
Full Load Amps15/7.5A
Motor ApplicationAir Compressor
Motor Enclosure DesignDripproof
Motor Frame MaterialRolled Steel
Motor Service Factor1
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise
Motor Thermal ProtectionThermally Protected
Motor TypeCapacitor Start
Mounting TypeRigid Base
Nameplate Rpm3450 RPM
No. Of Speeds1
Number Of Speeds1
Overall Length11 3/8" , 11 5/16"
Service Factor1
Shaft Dia.5/8"
Thermal ProtectionYes
Voltage115/230V AC

Shipping Info:

Ship weight (kg) 27
Ship height (cm)25.4
Ship length (cm)40.64
Ship width (cm)20.32
Country of OriginMX

Product Variants

ProductModelMotor Enclosure DesignVoltageFull Load AmpsMounting TypeService FactorMotor TypeNameplate RpmHpPrice
CENTURY H845 ODP Resilient Base Mot, 3 HP, 3, 450 Nameplate RPM, 200-230/460VAC, P56HZ Frame, 3-Phase | CQ8LMG H845Dripproof200-230/460V AC4.3/9-8.6ACushion Base1.15Three Phase3450 RPM-€799.26
CENTURY BK3074 ODP Resilient Base Motor | CQ8LMH BK3074--------€608.74
CENTURY RB3154AV1 ODP Resilient Base Motor, 1 1/2 HP, 1, 725 Nameplate RPM, 208-230/460VAC, 56HZ Frame | CQ8LMJ RB3154AV1Open Dripproof208-230/460V AC4.6/2.3AResilient Base1.15Three Phase-1 1/2 hp€677.31
CENTURY H852L ODP Resilient Base Motor, 1 HP, 1, 725 Nameplate RPM, 200-230/460VAC, M56H Frame, 3-Phase | CQ8LMK H852LOpen Dripproof200-230/460V AC2/3.7-4AResilient Base1.15Three Phase--€575.29
CENTURY RB3204AV1 ODP Resilient Base Motor, 2 HP, 1, 725 Nameplate RPM, 208-230/460VAC, 56HZ Frame, 3-Phase | CQ8LML RB3204AV1Open Dripproof208-230/460V AC5.8/2.9AResilient Base1.15Three Phase--€713.21
CENTURY OB3204V1 ODP Rigid Base Motor | CQ8LMM OB3204V1--------€611.09
CENTURY H847 ODP Rigid Base Motor, 5 HP, 3, 450 Nameplate RPM, 208-230/460VAC, Y56HZ Frame, 3-Phase | CQ8LMN H847Dripproof208-230/460V AC6.6/13.4-13.2ARigid Base1.15Three Phase3450 RPM-€962.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CENTURY B381 OEM Compressor Motor, 2 HP, 3, 450 Nameplate RPM, 115/230VAC, M56 Frame, Capacitor-Start
€456.24 /unit