CENTURY B2848 Pump Motor 1 Hp 3450 115/230 V 56y Odp | AF2HZN 6UEV4

CENTURY B2848V1 Pump Motor 1 Hp 3450 115/230 V 56y Odp

Item: AF2HZN Model: B2848V1Cross Ref: 6UEV4
In Stock

Get it by Wednesday, Jun 11

€539.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare Flange Pool Pump Motor
Bearing TypeBall
ColorBlack
Efficiency GroupStandard
Enclosure TypeOpen Dripproof
Frame56Y
Insulation ClassClass F
Max. Ambient Temp.50°C
Motor Shaft RotationCounter Clockwise Shaft End
Motor TypePermanent Split Capacitor
Mounting TypeFace
Phase1
Rpm3450 RPM
Rpm Range3001-3600 RPM
Service Factor1.65
Shaft Dia.5/8"
Shaft MaterialStainless Steel
Thermal ProtectionAutomatic
Voltage115/230V AC
FinishBlack
Includes30 MFD 370VAC 50/60Hz Capacitor
Ins. ClassClass F
Motor ApplicationPump
Motor BearingsBall
Motor DesignPermanent Split Capacitor
Motor Enclosure DesignOpen Dripproof
Motor Mounting TypeFace
Motor Sub ApplicationPool And Spa Pump
Motor Thermal ProtectionAuto
StandardsUL
Usable @ 208vNo
Weight27 lbs.

Shipping Info:

Ship weight (kg) 26.66
Ship height (cm)23.19
Ship length (cm)40.59
Ship width (cm)27.31
HS code8501406040
Country of OriginTH

Product Variants

ProductModelVoltageRpmMounting TypeService FactorFrameMotor Shaft RotationPhaseThermal ProtectionPrice
CENTURY B2983 Pump Motor 1-1/2 1/6 Hp 3450/1725 230 V | AA7XWR 16U434 B2983230V AC3450/1725 RPMFace1.4756YCounter Clockwise Shaft End1Automatic€771.68
CENTURY B2984 Pump Motor 2 1/4 Hp 3450/1725 230 V 56y | AA7XWT 16U435 B2984230V AC3450/1725 RPMFace1.356YCounter Clockwise Shaft End1Automatic€955.72
CENTURY B2981 Pump Motor 3/4 1/10 Hp 3450/1725 115 V | AA7XWV 16U437 B2981115V AC3450/1725 RPMFace1.6756YCounter Clockwise Shaft End1Automatic€671.63
CENTURY B2982 Pump Motor 1 1/10 Hp 3450/1725 230 V | AA7XWW 16U438 B2982230V AC3450/1725 RPMFace1.6556YCounter Clockwise Shaft End1Automatic€660.86
CENTURY B2980 Pump Motor 3/4 1/10 Hp 3450/1725 230 V | AA7XWX 16U439 B2980230V AC3450/1725 RPMFace1.6756YCounter Clockwise Shaft End1Automatic€624.20
CENTURY SQ1302V1 Pump Motor 3 Hp 3450 208-230 V 56y Odp | AB9YTQ 2GMP9 SQ1302V1208-230V AC3450 RPMFace1.1556YCounter Clockwise Shaft End1Automatic€890.09
CENTURY H491 Pump Motor 1/2 Hp 3450 208-230/460 V 56y | AE2QER 4YY42 H491208-230/460V AC3450 RPMFace1.956YClockwise/Counter Clockwise3None€499.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CENTURY B2848V1 Pump Motor 1 Hp 3450 115/230 V 56y Odp
€539.14 /unit