CENTURY B2233 Pool Motor 2 1/6 Hp 3450/1725 Rpm 230v | AA7XVV 16U412

CENTURY B2233 Pool Motor 2 1/6 Hp 3450/1725 Rpm 230v

Item: AA7XVV Model: B2233Cross Ref: 16U412
In Stock

Get it by Thursday, Jun 12

€699.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPool and Spa Pump Motor
Bearing TypeBall
Body Dia.6 3/5"
Bolt Circle Dia.5 13/16"
ColorBlack
Conduit Box PositionF3
Duty CycleContinuous
Efficiency GroupStandard
FinishBlack
Flange MaterialAluminum
Frame56Y
Frame MaterialSteel
Frequency60 Hz
Height11"
Hp2 hp, 1/6 hp
Insulation ClassClass F
Length Less Shaft9 7/8"
Max. Ambient Temp.50°C
Motor ApplicationPool/Spa Motor , Pump
Motor BearingsBall
Motor Efficiency GroupStandard Efficient
Motor Enclosure DesignOpen Dripproof
Motor Flange MaterialAluminum
Motor Frame MaterialSteel
Motor Mounting PositionHorizontal
Motor Mounting TypeRigid Base
Motor Service Factor1
Motor Shaft DesignThreaded
Motor Shaft RotationCounter Clockwise Shaft End
Motor Thermal ProtectionAuto
Motor TypeCapacitor Start/Run
Mounting TypeRigid Base
Nameplate Rpm3450/1725 RPM
No. Of Speeds2
Number Of Speeds2
Overall Height11"
Overall Length12 1/4"
Phase1
Service Factor1
Service Factor Amps7.4/1.4A
Shaft Dia.1/2"
Shaft Length2 3/8"
Shaft MaterialStainless Steel
Shaft Material GradeGrade 303
Shaft Size1/2"
Shaft Thread ClassClass 2A
Shaft Thread DirectionRight Hand
Shaft Thread Size3/8"-16
Shaft Thread TypeCoarse
Shaft TypeThreaded
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vNo
Voltage230V AC

Shipping Info:

Ship weight (kg) 29
Ship height (cm)27.94
Ship length (cm)40.64
Ship width (cm)24.13
HS code8501406040
Country of OriginMX

Product Variants

ProductModelVoltageHpNameplate RpmService FactorFrameMotor ApplicationService Factor AmpsNo. Of SpeedsPrice
CENTURY BN50V1 Pump Motor Capacitor Start 1.5 Hp 3450 115v 48y Odp | AA4JCV 12N867 BN50V1115V AC1 1/2 hp, 3/16 hp3450/1725 RPM148YPump13.5/4.7A2€554.57
CENTURY BN34V1 Pump Motor Capacitor Start 1.5 Hp 3450 230v 48y Odp | AA6PPN 14L701 BN34V1230V AC1 1/2 hp, 3/16 hp3450/1725 RPM148YPump6.5/2.5A2€540.01
CENTURY BN23V1 Pump Motor Split Phase 1/2hp 3450 115v 48y Odp | AA6PPP 14L702 BN23V1115V AC1/2 hp3450 RPM148YPump7A1€274.52
CENTURY B2235 Pool Motor 4 1/3 Hp 3450/1725 Rpm 230v | AA7XVT 16U410 B2235230V AC4 hp, 1/3 hp3450/1725 RPM156YPump12/3A2€760.68
CENTURY B237 Pool Pump Motor 3 Hp 3450 Rpm 230vac | AA7XVW 16U413 B237230V AC4 hp3450 RPM156YPump12A2€685.65
CENTURY B2234 Pool Motor 2 1/4 Hp 3450/1725 Rpm 230v | AA7XVX 16U414 B2234230V AC2 hp, 1/4 hp3450/1725 RPM156YPump10/1.8A2€661.03
CENTURY B236 Pool Motor 5 5/8 Hp 3450/1725 Rpm 230v | AA7XVY 16U415 B236230V AC5 hp, 5/8 hp3450/1725 RPM156YPump16.4/4.8A2€898.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CENTURY B2233 Pool Motor 2 1/6 Hp 3450/1725 Rpm 230v
€699.57 /unit