CENTURY 9647 Motor Psc 1/6 Hp 1075 Rpm 115v 48y Oao | AD8TQC 4MB50

CENTURY 9647 Motor Psc 1/6 Hp 1075 Rpm 115v 48y Oao

Item: AD8TQC Model: 9647Cross Ref: 4MB50
In Stock

Get it by Tuesday, Jun 17

€226.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDirect Drive Blower Motor
Bearing TypeSleeve
Body Dia.5 5/8"
Capacitor IncludedNo
Capacitor Required2MDV4
Duty CycleContinuous
Frame48Y
Frame MaterialSteel
Frequency60 Hz
Full Load Amps2.7A
Hp1/6 hp
IncludesReversing Plug
Insulation ClassClass B
Lead Length27"
Length Less Shaft4 1/4"
Max. Ambient Temp.40°C
Motor ApplicationHVAC/R
Motor DesignPermanent Split Capacitor
Motor Enclosure DesignOpen Air Over
Motor Frame MaterialSteel
Motor Mounting PositionHorizontal
Motor Service Factor1
Motor Shaft DesignFlat
Motor Shaft RotationClockwise/Counter Clockwise
Motor Sub ApplicationRoom Air Conditioner
Motor Thermal ProtectionAuto
Motor TypePermanent Split Capacitor
MountingTorsion Flex Bracket
Mounting Holes4
Mounting TypeTorsion Flex Bracket
Nameplate Rpm1075 RPM
No. Of Mounting Holes4
No. Of Shafts1
No. Of Speeds3
No. Of Studs4
Number Of Shafts1
Number Of Studs4
Overall Length9 3/4"
Phase1
Service Factor1
Shaft Dia.1/2"
Shaft Length5 1/2"
Shaft TypeFlat
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vNo
Voltage115V AC
Hz60 Hz
Ins. ClassClass B
Motor BearingsSleeve
Motor Mounting TypeT-Flex
StandardsCSA CERTIFIED, UL RECOGNIZED
Stud Quantity4
Weight11 lbs.

Shipping Info:

Ship weight (kg) 11
Ship height (cm)25.4
Ship length (cm)27.94
Ship width (cm)27.94
HS code8501404040
Country of OriginIN

Product Variants

ProductModelVoltageHpNo. Of SpeedsFrameShaft LengthMotor ApplicationMotor Sub ApplicationMax. Ambient Temp.Price
CENTURY 752A Motor Psc 1/4 Hp 1075 Rpm 115v 48y Oao | AB9DRG 2CDT9 752A115V AC1/4 hp4485 1/2"OEM ReplacementDirect Drive Fan/Blower50°C€231.78
CENTURY 753A Motor Psc 1/3 Hp 1075 Rpm 115v 48y Oao | AB9VFA 2FGP7 753A115V AC1/3 hp4485 1/2"HVAC/RRoom Air Conditioner40°C€245.55
CENTURY FM1026 Motor Psc 1/4 Hp 1075 208-230v 48y Oao | AD8TQE 4MB52 FM1026208-230V AC1/4 hp348Y6"HVAC/RRoom Air Conditioner50°C€231.53
CENTURY FM1036 Motor Psc 1/3 Hp 1075 208-230v 48y Oao | AD8TQG 4MB54 FM1036208-230V AC1/3 hp348Y6"HVAC/RRoom Air Conditioner50°C€277.29
CENTURY FM1056 Motor Psc 1/2 Hp 1075 208-230v 48y Oao | AD8TQJ 4MB56 FM1056208-230V AC1/2 hp348Y6"HVAC/RRoom Air Conditioner50°C€304.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CENTURY 9647 Motor Psc 1/6 Hp 1075 Rpm 115v 48y Oao
€226.69 /unit