Flat Shipping

Flat Shipping at €24.99 + VAT

CENTURY 9644 Motor Psc 1/8 Hp 1075 Rpm 115v 42y Oao | AD8TPE 4MB16

CENTURY 9644 Motor Psc 1/8 Hp 1075 Rpm 115v 42y Oao

Item: AD8TPE Model: 9644Cross Ref: 4MB16
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemDirect Drive Blower Motor
Bearing TypeSleeve
Body Dia.5"
Capacitor IncludedNo
Capacitor Required2MDV4
Duty CycleContinuous
Frame42Y
Frame MaterialSteel
Frequency60 Hz
Full Load Amps2.5/1.6/1.3A
Hp1/8 hp
IncludesResilient Mounting Ring
Insulation ClassClass B
Lead Length24"
Length Less Shaft4 11/16"
Max. Ambient Temp.40°C
Motor ApplicationHVAC/R
Motor DesignPermanent Split Capacitor
Motor Enclosure DesignOpen Air Over
Motor Frame MaterialSteel
Motor Mounting PositionHorizontal
Motor Mounting TypeRing
Motor Service Factor1
Motor Shaft DesignFlat
Motor Shaft RotationClockwise/Counter Clockwise
Motor Sub ApplicationDirect Drive Fan/Blower
Motor Thermal ProtectionAuto
Motor TypePermanent Split Capacitor
MountingStud
Mounting Holes4
Mounting Stud LocationShaft End
Mounting Stud Pattern3 1/4" x 3 1/4"
Mounting TypeCushion Ring
Nameplate Rpm1075 RPM
No. Of Mounting Holes4
No. Of Shafts1
No. Of Speeds3
No. Of Studs4
Number Of Shafts1
Number Of Studs4
Overall Length10 11/16"
Phase1
Resilient Ring Dia.2 1/2"
Ring To Ring Center4 5/16"
Service Factor1
Shaft Dia.1/2"
Shaft Length6 1/2"
Shaft TypeFlat
Stud LocationShaft End
Stud Pattern3 1/4" x 3 1/4"
Stud Size#8-32
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vNo
Voltage115V AC
Ins. ClassClass B
Motor BearingsSleeve
StandardsCSA CERTIFIED, UL RECOGNIZED
Weight8 lbs.

Shipping Info:

Ship weight (kg) 8
Ship height (cm)18.57
Ship length (cm)30.18
Ship width (cm)14.76
HS code8501404040
Country of OriginMX

Product Variants

ProductModelVoltageHpNameplate RpmMotor Enclosure DesignMotor TypeNo. Of SpeedsMotor Mounting TypeShaft Dia.Price
CENTURY BL6410 Motor Shaded Pole 1/8 Hp 1050 115v 42y Oao | AD8FXB 4KA21 BL6410115V AC1/8 hp1050 RPMOpen Air OverShaded Pole1Ring1/2"€188.28
CENTURY BL6416 Motor Shaded Pole 1/5 Hp 1050 115v 42y Oao | AD8FXX 4KA40 BL6416115V AC1/5 hp1050 RPMOpen Air OverShaded Pole4Ring1/2"€224.92
CENTURY B6415 Motor Shaded Pole 1/5 Hp 1050 208-230v 42y Oao | AD8FXZ 4KA42 B6415208-230V AC1/5 hp, 1/8 hp, 1/10 hp1050 RPMOpen Air OverShaded Pole3Ring1/2"€227.47
CENTURY B6507 Motor Psc 1/5 Hp 1075 Rpm 230v 42y Oao | AD8FYB 4KA44 B6507230V AC1/5 hp1075 RPMOpen Air OverPermanent Split Capacitor3Ring1/2"€225.51
CENTURY BL6505V1 Motor Psc 1/5 Hp 1075 Rpm 115v 42y Oao | AD8TPG 4MB18 BL6505V1115V AC1/5 hp1075 RPMOpen Air OverPermanent Split Capacitor3Ring1/2"€232.82
CENTURY BL6519V1 Motor Psc 1/4 Hp 1075 Rpm 115v 42y Oao | AD8TPL 4MB22 BL6519V1115V AC1/4 hp1075 RPMOpen Air OverPermanent Split Capacitor3Stud1/2"€251.20
CENTURY BL6530 Motor Psc 1/3 Hp 1075 Rpm 115v 42y Oao | AD8TPP 4MB26 BL6530115V AC1/3 hp1075 RPMOpenPermanent Split Capacitor3Ring1/2"€232.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CENTURY 9644 Motor Psc 1/8 Hp 1075 Rpm 115v 42y Oao