CENTRIPRO T45P Epoxy Coated Diaphragm Tanks, Pre-Charged, 38 PSI Precharge Pressure, Butyl Rubber | CQ8LLX

CENTRIPRO T45P Epoxy Coated Diaphragm Tanks, Pre-Charged, 38 PSI Precharge Pressure, Butyl Rubber

Item: CQ8LLX Model: T45PCross Ref: 795F76
In Stock

Get it by Tuesday, Jun 17

€827.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEpoxy
Body MaterialButyl Rubber
Diameter15 3/8"
Drawdown @ 20-40 Psi5.1 GPM
Drawdown @ 30-50 Psi4.3 GPM
Drawdown @ 40-60 Psi3.7 GPM
Height21.062"
Inlet1"
Max. Water Temp.120°F
Precharge Pressure38 psi
Tank Capacity13.9 gal.
Tank OrientationVertical
Tank TypePre Charged
Manufacturers Warranty Length5 yrs. Limited Tank Warranty
Overall Height21 1/16"

Shipping Info:

Ship weight (kg) 10.8
Country of OriginCA

Product Variants

ProductModelTank CapacityHeightDiameterDrawdown @ 20-40 PsiDrawdown @ 30-50 PsiDrawdown @ 40-60 PsiInletBody MaterialPrice
CENTRIPRO T15P Epoxy Coated Diaphragm Tanks, Pre-Charged, 38 PSI Precharge Pressure, Butyl Rubber | CQ8LLW T15P4.9 gal.14 3/4"11"1.8 GPM1.5 GPM1.4 GPM3/4"Butyl Rubber€358.38
CENTRIPRO T25P Epoxy Coated Diaphragm Tanks, Pre-Charged, 38 PSI Precharge Pressure, Butyl Rubber | CQ8LLY T25P7.3 gal.21.062"11"2.7 GPM2.3 GPM2.1 GPM3/4"Butyl Rubber€578.22
CENTRIPRO T140 Epoxy Coated Diaphragm Tanks, Pre-Charged, Vertical, 38 PSI Precharge Pressure | CQ8LLZ T14045.2 gal.36.562"22"16.5 GPM13.9 GPM12.1 GPM1 1/4"Butyl Rubber€1,927.70
CENTRIPRO T260 Epoxy Coated Diaphragm Tanks, Pre-Charged, Vertical, 38 PSI Precharge Pressure | CQ8LMA T26084.9 gal.60.688"22"31.2 GPM26.2 GPM22.8 GPM1 1/4"Butyl Rubber€2,869.95
CENTRIPRO T60 Epoxy Coated Diaphragm Tanks, Pre-Charged, Vertical, 38 PSI Precharge Pressure | CQ8LMB T6019.9 gal.32 3/8"15 3/8"7.3 GPM6.1 GPM5.3 GPM1"Butyl Rubber€1,023.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CENTRIPRO T45P Epoxy Coated Diaphragm Tanks, Pre-Charged, 38 PSI Precharge Pressure, Butyl Rubber
€827.24 /unit