CENTRIPRO A10-30SS Guide Rail 3 Inch Flange Cast Iron/stainless Steel | AA2GTK 10J145

CENTRIPRO A10-30SS Guide Rail 3 Inch Flange Cast Iron/stainless Steel

Item: AA2GTK Model: A10-30SSCross Ref: 10J145
In Stock

Get it by Friday, Jun 13

€4,820.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGuide Rail System
Depth16"
For Use With3WDA, 3DWS, 3WS, 3888D3, 3SD, 3GV, 3MV, 3MK
FunctionEasy And Efficient Installation Of Sewage Ejectors
Height38"
IncludesAdapter, Base, Bolts And Fittings And Upper Ss Guide Rail Positioning Bracket
Length15"
MaterialCast Iron, Stainless Steel
Outlet Size4"
Outlet TypeFlanged
Requires2" Stainless Steel Guide Rails, Lifting Chains And Bails
Type3" Flange
Overall Height38"
Pump Discharge4" Flange
Rail System Discharge4" Flange

Shipping Info:

Ship weight (kg) 76.5
Ship height (cm)96.52
Ship length (cm)38.1
Ship width (cm)40.64
HS code7325100080
Country of OriginUS

Product Details:

    • Characteristics: Self Cleaning Design. When Pump Flange Engages Base, The Shearing Action Wipes The Sealing Surfaces Clean.

Product Variants

ProductModelMaterialTypeHeightDepthOutlet SizeOutlet TypeRail System Discharge SizePrice
CENTRIPRO A10 -30B Guide Rail 3 Inch Flange Cast Iron/ Bronze | AA2GTN 10J148 A10 -30BBronze, Cast Iron3" Flange38"16"4"Flanged4"€7,306.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CENTRIPRO A10-30SS Guide Rail 3 Inch Flange Cast Iron/stainless Steel
€4,820.95 /unit