Flat Shipping

Flat Shipping at €24.99 + VAT

CELLUCAP BI4HSBL Bouffant Cap, Polypropylene, Blue, Bag, M, 1000 Pack | CQ8LDK

CELLUCAP BI4HSBL Bouffant Cap, Polypropylene, Blue, Bag, M, 1000 Pack

Item: CQ8LDK Model: BI4HSBLCross Ref: 40N273
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€94.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBouffant Cap
Anti-staticNo
ColorBlue
Denier10g
Diameter21"
Latex-freeYes
MaterialPolypropylene
Material Weight TypeLight Weight
Metal DetectableNo
PackagingBag
SizeM

Shipping Info:

Ship weight (kg) 2.5875
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPackagingColorDiameterSizeLatex-freeMaterialAnti-staticMaterial Weight TypePkg. Qty.Price
CELLUCAP BIXX4HSBL Bouffant Cap, Blue, Bag, XL, 1000 Pack | CQ8LDG BIXX4HSBLBagBlue28"XLYes---1€130.16
CELLUCAP BIX4HSBL Bouffant Cap, Polypropylene, Blue, Bag, L, 1000 Pack | CQ8LDH BIX4HSBLBagBlue24"LYesPolypropyleneNoLight Weight1€118.57
CELLUCAP BIX4BBLM Bouffant Cap, Polypropylene, Blue, Bag, L, Bouffant Cap Garment, 100 Pack | CQ8LDJ BIX4BBLMBagBlue24"LYesPolypropyleneNoLight Weight100€12.09
CELLUCAP BI4BBLM Bouffant Cap, Polypropylene, Blue, Bag, M, Bouffant Cap Garment, 100 Pack | CQ8LDL BI4BBLMBagBlue21"MYesPolypropyleneNoLight Weight100€10.48
CELLUCAP B4HSBL Bouffant Cap, Polypropylene, Blue, Bag, S, 1000 Pack | CQ8LDM B4HSBLBagBlue18"SYesPolypropyleneNoLight Weight1€71.50
CELLUCAP BIX4BGRM Bouffant Cap, Polypropylene, Green, Bag, L, 100 Pack | CQ8LDN BIX4BGRMBagGreen24"LYesPolypropyleneNoLight Weight100€12.09
CELLUCAP BIX4HSGR Bouffant Cap, Polypropylene, Green, Bag, L, Bouffant Cap Garment, 1000 Pack | CQ8LDP BIX4HSGRBagGreen24"LYesPolypropyleneNoLight Weight1€118.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CELLUCAP BI4HSBL Bouffant Cap, Polypropylene, Blue, Bag, M, 1000 Pack
€94.07 /unit