Flat Shipping

Flat Shipping at €24.99 + VAT

CELLUCAP 55819LGRA Hooded Disposable Coveralls, Polypropylene, Light Duty, Serged Seam, White, Cellucap, L | CQ8LKL

CELLUCAP 55819LGRA Hooded Disposable Coveralls, Polypropylene, Light Duty, Serged Seam, White, L

Item: CQ8LKL Model: 55819LGRACross Ref: 3RLD2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHooded Disposable Coveralls
Attached HoodYes
Closure TypeZipper
ColorWhite
Coverall ConstructionHooded With Elastic Cuffs & Attached Boots
Coverall MaterialPolypropylene
Coverall StyleHooded
Cuff StyleElastic
Gas TightNo
Hazard Protection TypeNon Hazardous Dry Particulates
High VisibilityNo
Includes Boot CoversYes
Includes Thumb LoopsNo
Liquid Tight / Dust TightNo
MaterialPolypropylene
Material PerformanceLight Duty
PackagingBulk
Protection TypeLiquid And Particulate
Seam StyleSerged
SizeL
Spray TightNo
Ankle TypeBoots
Hazard TypeNon-Hazardous Dry Particulates
Series55819 Series
Wrist TypeElastic

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeMaterialColorSeam StyleHigh VisibilityCoverall MaterialMaterial PerformanceIncludes Boot CoversPrice
CELLUCAP 55819MGRA Hooded Disposable Coveralls, Polypropylene, Light Duty, Serged Seam, White, Cellucap, M | CQ8LKM 55819MGRAMPolypropyleneWhiteSergedNoPolypropyleneLight DutyYes€3.89
CELLUCAP 55819XGRA Hooded Disposable Coveralls, Polypropylene, Light Duty, Serged Seam, White, Cellucap, XL | CQ8LKN 55819XGRAXLPolypropyleneWhiteSergedNoPolypropyleneLight DutyYes€3.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CELLUCAP 55819LGRA Hooded Disposable Coveralls, Polypropylene, Light Duty, Serged Seam, White, L
€4.11 /unit