Flat Shipping

Flat Shipping at €24.99 + VAT

CELLUCAP 5519M Coverall, Polypropylene, Light Duty, Serged Seam, White, Cellucap, M, 25 PK | CQ8LHY

CELLUCAP 5519M Coverall, Polypropylene, Light Duty, Serged Seam, White, M, 25 Pk

Item: CQ8LHY Model: 5519MCross Ref: 12W273
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€100.34 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoverall
Ankle TypeElastic
Attached HoodYes
Closure TypeZipper
ColorWhite
Coverall ConstructionHooded With Elastic Cuffs And Ankles And Included Boot Covers
Coverall MaterialPolypropylene
Coverall StyleHooded
Cuff StyleElastic
Gas TightNo
Hazard Protection TypeNon Hazardous Dry Particulates , Non Hazardous Liquids
High VisibilityNo
Includes Boot CoversYes
Includes Thumb LoopsNo
Liquid Tight / Dust TightNo
MaterialPolypropylene
Material PerformanceLight Duty
PackagingBulk
Protection TypeLiquid And Particulate
Seam StyleSerged
SizeM
Spray TightNo
Hazard TypeNon-Hazardous Dry Particulates
Hood StyleElastic
SeriesSMS Series
Wrist TypeElastic

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CELLUCAP 5519M Coverall, Polypropylene, Light Duty, Serged Seam, White, M, 25 Pk
€100.34 /pack