Flat Shipping

Flat Shipping at €24.99 + VAT

CELLTREAT CG-1888-03 Funnel Buchner 200ml Porcelain | AC6RTZ 36A375

CELLTREAT CG-1888-03 Funnel Buchner 200ml Porcelain

Item: AC6RTZ Model: CG-1888-03Cross Ref: 36A375
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€104.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFunnel, Buchner
Capacity200 mL
ColorWhite
Funnel MaterialPorcelain
Funnel Max O.d.85 mm
AutoclavableNo
Basic MaterialCeramic
Body ColorWhite
Body MaterialPorcelain
Capacity - Ml200 ml
Capacity - Oz6.76 fl. oz.
ClarityTransparent
Funnel Angle45°
Funnel Maximum Outside Diameter - Metric85 mm
Funnel Top Inside Diameter76 mm
Laboratory Funnel TypeBuchner
Overall Height141.2 mm
Product TypeBuchner Funnel
Special FeaturesGlazed Both Inside and Outside with the Exception of the Top Rim
Stem Length57.84 mm
Stem Outside Diameter13.23 mm

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)14.12
Ship length (cm)8.5
Ship width (cm)8.5
HS code6912004400
Country of OriginIN

Product Details:

    • Special Features: Fits Filter Paper Size 70mm

Product Variants

ProductModelCapacityOverall HeightColorPrice
CELLTREAT CG-1888-02 Funnel Buchner 100ml Porcelain | AC6RTY 36A374 CG-1888-02100 mL-White€66.22
CELLTREAT CG-1888-07 Funnel Buchner 1150ml Porcelain | AC6RUD 36A379 CG-1888-071150 mL-White€267.54
CELLTREAT CG-1888-08 Funnel Buchner 2000ml Porcelain | AC6RUE 36A380 CG-1888-082000 mL-White€386.85
CELLTREAT CG-1889-01 Funnel Buchner 1000ml Table | AC6RUG 36A382 CG-1889-011000 mL105 mmWhite€626.15
CELLTREAT CG-1889-02 Funnel Buchner 2000ml Table | AC6RUH 36A383 CG-1889-022000 mL125 mmWhite€705.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CELLTREAT CG-1888-03 Funnel Buchner 200ml Porcelain
€104.74 /unit