CELLTREAT 229683 Petri Dish, 500 Pack | CQ8LBV

CELLTREAT 229683 Petri Dish, 500 Pack

Item: CQ8LBV Model: 229683Cross Ref: 48TD87
In Stock

Get it by Wednesday, Jun 11

€212.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPetri Dish
Culture Area Per Well18.33 sq. cm
Dimensions100 mm x 15 mm
MaterialPolystyrene
Number Of Wells3
Volume Capacity15 mL
Working Volume Per Well5 mL
Diameter100 mm
Overall Height - Metric15 mm
Product TypePetri Dish
Rnase/dnase FreeYes
Sterile/non-sterileSterile

Shipping Info:

Ship weight (kg) 10.503
Ship height (cm)1.5
Ship length (cm)10
Ship width (cm)10
Country of OriginCN

Product Variants

ProductModelVolume CapacityDimensionsWorking Volume Per WellNumber Of WellsCulture Area Per WellMaterialPkg. Qty.Price
CELLTREAT 229692 Petri Dish, 300 Pack | CQ8LBU 22969215 mL100 mm x 15 mm15 mL155 sq. cmPolystyrene300€104.47
CELLTREAT 229697 Petri Dish, 500 Pack | CQ8LBW 22969715 mL100 mm x 15 mm15 mL155 sq. cmPolystyrene500€116.45
CELLTREAT 229695 Petri Dish, 500 Pack | CQ8LBX 22969515 mL100 mm x 15 mm15 mL to 16 mL155 sq. cmPolystyrene500€174.60
CELLTREAT 229684 Petri Dish, 500 Pack | CQ8LBY 22968416 mL100 mm x 15 mm4 mL413.75 sq. cmPolystyrene500€199.66
CELLTREAT 229665 Petri Dish, 500 Pack | CQ8LBZ 2296657 mL60 mm x 15 mm7 mL to 8 mL121 sq. cmPolystyrene500€130.81
CELLTREAT 229682 Petri Dish, 500 Pack | CQ8LCA 22968214 mL100 mm x 15 mm7 mL227.5 sq. cmPolystyrene500€177.42
CELLTREAT 229571 Deep Well Storage Plate, 25 PK | CQ8LCK 229571105.6 mL12.5cm x 8.5cm1.1 mL96-Polystyrene25€201.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CELLTREAT 229683 Petri Dish, 500 Pack
€212.30 /unit