Flat Shipping

Flat Shipping at €24.99 + VAT

CELLTREAT 229421 Centrifuge Tube 50ml Bag - Pack Of 500 | AC7DDK 38C768

CELLTREAT 229421 Centrifuge Tube 50ml Bag - Pack Of 500

Item: AC7DDK Model: 229421Cross Ref: 38C768
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€173.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCentrifuge Tube
AutoclavableYes
Basic MaterialPlastic
Body ColorClear , Natural
Body Dia.28.7 mm
Capacity50 mL
Closure ColorGreen
ColorClear
For Use WithPellet Viewing, Small Volume Quantification
GraduatedYes
Graduation Increments2.5 mL
Graduation Range0.5 mL to 50 mL
Graduation Subdivisions2.5 mL , 2.5 mm
Includes ClosureYes
Labware Basic MaterialPlastic
Length115.64 mm
MaterialPolypropylene
Max. Graduation50 mL
Max. Relative Centrifugal Force (xg)16000 xg
Min. Graduation0.5 mL
Nominal Capacity1.69 oz. , 50 mL
Outside Dia.28.7 mm
Overall Height115.64 mm
Special FeaturesEasy-To-Read Black Ink, Large White Marking Area Provides Excellent Contrast For Identification
Sterile/non-sterileSterile
Temp. Range-80°C to +100°C
Tolerance-2% to +2%
Tube TypeCentrifuge Tube
Body Diameter28.7 mm
Body MaterialPolypropylene
Capacity - Ml50 ml
Closure Liner DesignMolded In Seal Ring
Closure MaterialHDPE
Maximum Graduation - Metric50 mL

Shipping Info:

Ship weight (kg) 8.64
Ship height (cm)11.56
Ship length (cm)2.87
Ship width (cm)2.87
HS code3926909910
Country of OriginCN

Product Details:

    • Special Features: Bag

Product Variants

ProductModelCapacityMax. Relative Centrifugal Force (xg)Graduation RangeTemp. RangeGraduation SubdivisionsOutside Dia.MaterialColorPkg. Qty.Price
CELLTREAT 229410 Centrifuge Tube 15ml Paperboard - Pack Of 500 | AC7DDD 38C762 22941015 mL12000 RCF0.1 mL to 15 mL-80°C to +100°C0.5 mL16.6 mmPolypropyleneClear500€160.48
CELLTREAT 229411 Centrifuge Tube 15ml Bag - Pack Of 500 | AC7DDE 38C763 22941115 mL12000 RCF0.1 mL to 15 mL-80°C to +100°C0.5 mL16.6 mmPolypropyleneClear500€151.81
CELLTREAT 229412 Centrifuge Tube 15ml Foam Rack - Pack Of 300 | AC7DDF 38C764 22941215 mL12000 RCF0.1 mL to 15 mL-80°C to +100°C0.5 mm16.6 mmPolypropyleneClear300€103.06
CELLTREAT 229416 Centrifuge Tube 15ml Paper Rack - Pack Of 500 | AC7DDG 38C765 22941615 mL9400 xg0.1 mL to 15 mL-80°C to +100°C0.5 mL16.6 mmPolypropyleneClear500€199.81
CELLTREAT 229417 Centrifuge Tube 15ml Flip-top Bag - Pack Of 500 | AC7DDH 38C766 22941715 mL9400 xg0.1 mL to 15 mL-80°C to +100°C0.5 mL16.6 mmPolypropyleneClear500€209.25
CELLTREAT 229420 Centrifuge Tube 50ml Paperboard - Pack Of 500 | AC7DDJ 38C767 22942050 mL16000 xg0.5 mL to 50 mL-80°C to +100°C2.5 mL28.7 mmPolypropyleneClear500€188.92
CELLTREAT 229422 Centrifuge Tube 50ml Foam Rack - Pack Of 300 | AC7DDL 38C769 22942250 mL16000 xg0.5 mL to 50 mL-80°C to +100°C2.5 mm28.7 mmPolypropyleneClear300€123.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CELLTREAT 229421 Centrifuge Tube 50ml Bag - Pack Of 500
€173.66 /unit