Flat Shipping

Flat Shipping at €24.99 + VAT

CELLTREAT 229330 Tissue Culture Flask 25cm2 - Pack Of 200 | AC7DEF 38C790

CELLTREAT 229330 Tissue Culture Flask 25cm2 - Pack Of 200

Item: AC7DEF Model: 229330Cross Ref: 38C790
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€264.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTissue Culture Flask
Capacity50 mL
MaterialPolystyrene
Basic MaterialPlastic
Body ColorClear
Body MaterialPolystyrene
Capacity - Ml50 ml
ClarityTransparent
Closure ColorGreen
Closure MaterialHDPE
Closure TypePlug
Flask TypeCell Culture
GraduatedYes
IncludesPlug Seal Cap
Includes ClosureYes
Maximum Graduation - Metric40 mL
Minimum Graduation - Metric5 mL
Neck StyleCanted
Special FeaturesAbility to Fill Flask Standing Upright, Heavy-Walled
Sterile/non-sterileSterile
Tolerance+/-2%
Usp SpecificationType IV

Shipping Info:

Ship weight (kg) 5.58
Ship height (cm)25.91
Ship length (cm)50.8
Ship width (cm)32.51
HS code3926909910
Country of OriginCN

Product Details:

    • Special Features: 25cm2

Product Variants

ProductModelCapacityMaterialPkg. Qty.Price
CELLTREAT 229320 Tissue Culture Flask 12.5cm2 - Pack Of 200 | AC7DEE 38C789 22932023 mLPolystyrene200€217.95
CELLTREAT 229340 Tissue Culture Flask 75cm2 - Pack Of 100 | AC7DEG 38C791 229340250 mLPolystyrene100€217.52
CELLTREAT 229361 Tissue Culture Flask 300cm2 Pk 18 | AC7DEH 38C792 2293611250 mLPolystyrene18€150.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CELLTREAT 229330 Tissue Culture Flask 25cm2 - Pack Of 200
€264.96 /unit