Flat Shipping

Flat Shipping at €24.99 + VAT

CELLTREAT 229270 Aspirating Pipet 6 Inch - Pack Of 200 | AC7DFF 38C814

CELLTREAT 229270 Aspirating Pipet 6 Inch - Pack Of 200

Item: AC7DFF Model: 229270Cross Ref: 38C814
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.27 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAspirating Pipet
Length5 3/4"
MaterialPolystyrene
AutoclavableNot Autoclave Compatible
Capacity1 mL
Capacity - Minimum0.1 mL
ColorClear
Individually WrappedIndividually Wrapped
Overall Diameter6.375 mm
Overall Length146.5 mm
Product TypePasteur Pipette
StandardsGRADE B
SterilitySterile

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)10.16
Ship length (cm)25.4
Ship width (cm)22.86
HS code3926909910
Country of OriginCN

Product Details:

    • Special Features: Individually Wrapped

Product Variants

ProductModelCapacityMaterialPkg. Qty.Price
CELLTREAT 229261 Aspirating Pipet 1ml Pack Of 400 | AC7DFC 38C811 2292611 mLPolystyrene400€90.63
CELLTREAT 229262 Aspirating Pipet 2ml Pack Of 400 | AC7DFD 38C812 2292622 mLPolystyrene400€98.16
CELLTREAT 229265 Aspirating Pipet 5ml - Pack Of 200 | AC7DFE 38C813 2292655 mLPolystyrene200€67.83
CELLTREAT 229275 Aspirating Pipet 6 Inch - Pack Of 500 | AC7DFG 38C815 229275-Polystyrene500€186.78
CELLTREAT 229280 Aspirating Pipet 9 Inch - Pack Of 200 | AC7DFH 38C816 229280-Polystyrene200€103.25
CELLTREAT 229285 Aspirating Pipet 9 Inch - Pack Of 500 | AC7DFJ 38C817 229285-Polystyrene500€188.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CELLTREAT 229270 Aspirating Pipet 6 Inch - Pack Of 200
€92.27 /pack