Flat Shipping

Flat Shipping at €24.99 + VAT

CELLTREAT 229230 Pipette, 50 mL Capacity, Plastic, A, Sterile, 90 PK | CQ8LCH

CELLTREAT 229230 Pipette, 50 mL Capacity, Plastic, A, Sterile, 90 PK

Item: CQ8LCH Model: 229230Cross Ref: 48TE08
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€202.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipette
Band ColorPurple
Capacity50 mL
ClassClass A
Graduation Range3.5 mL to 50 mL
Graduation Subdivisions0.5 mL
Length34.5cm
MaterialPlastic
Negative Graduations-10 mL
Sterile/non-sterileSterile
Tolerance2%
TypeSerological Pipet Individually Wrapped
Overall Length345 mm
Product TypeSerological Pipette
StandardsASTM E-934

Shipping Info:

Ship weight (kg) 2.6775
Ship height (cm)12.7
Ship length (cm)40.64
Ship width (cm)38.1
Country of OriginCN

Product Variants

ProductModelCapacityGraduation SubdivisionsGraduation RangeBand ColorNegative GraduationsSterile/non-sterileMaterialPkg. Qty.Price
CELLTREAT 229201A Pipette, 1 mL Capacity, Plastic, A, Sterile, Yellow, 800 PK | CQ8LCB 229201A1 mL0.01 mL0.1 mL to 1 mLYellow-0.3 mLSterilePlastic800€218.15
CELLTREAT 229210A Pipette, 10 mL Capacity, Plastic, A, Sterile, Orange, 200 PK | CQ8LCC 229210A10 mL0.1 mL1 mL to 10 mLOrange-3 mLSterilePlastic200€88.04
CELLTREAT 229202A Pipette, 2 mL Capacity, Plastic, A, Sterile, 600 PK | CQ8LCD 229202A2 mL0.02 mL0.02 mL to 2 mLGreen-0.6 mLSterilePlastic600€222.27
CELLTREAT 229225A Pipette, 25 mL Capacity, Plastic, A, Sterile, Red, 200 PK | CQ8LCE 229225A25 mL0.2 mL2 mL to 25 mLRed-10 mLSterilePlastic200€172.26
CELLTREAT 229205A Pipette, 5 mL Capacity, Plastic, A, Sterile, 200 PK | CQ8LCF 229205A5 mL0.1 mL0.5 mL to 5 mLBlue-3 mLSterilePlastic200€82.93
CELLTREAT 229230A Pipette, 50 mL Capacity, Plastic, A, Sterile, Purple, 90 PK | CQ8LCG 229230A50 mL0.5 mL3.5 mL to 50 mLPurple-10 mLSterilePlastic90€234.55
CELLTREAT 229205 Pipette, 5 mL Capacity, Plastic, A, Sterile, Blue, 200 PK | CQ8LCJ 2292055 mL0.1 mL0.5 mL to 5 mLBlue-3 mLSterilePlastic200€72.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CELLTREAT 229230 Pipette, 50 mL Capacity, Plastic, A, Sterile, 90 PK
€202.48 /unit