Flat Shipping

Flat Shipping at €24.99 + VAT

CELLTREAT 229226B Serological Pipet 25ml Short - Pack Of 100 | AC7DFA 38C809

CELLTREAT 229226B Serological Pipet 25ml Short - Pack Of 100

Item: AC7DFA Model: 229226BCross Ref: 38C809
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€97.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSerological Pipet
Band ColorRed
Capacity25 mL
Graduation Range4 mL to 25 mL
Graduation Subdivisions0.5 mL
Length235 mm
MaterialPolystyrene
Special FeaturesBag, Individually Wrapped
TypeShort
Graduation Increments0.5 mL
Individually WrappedIndividually Wrapped
Negative Graduations-10 mL
Overall Length235 mm
Product TypeSerological Pipette

Shipping Info:

Ship weight (kg) 2.0025
Ship height (cm)15.24
Ship length (cm)30.48
Ship width (cm)30.99
HS code3926909910
Country of OriginCN

Product Details:

    • Negative Graduations (-10mL)
    • Special Features: Individually Wrapped, Bag

Product Variants

ProductModelCapacityGraduation SubdivisionsTypeGraduation RangeBand ColorMaterialPkg. Qty.Price
CELLTREAT 229206B Serological Pipet 5ml Short - Pack Of 200 | AC7DEX 38C806 229206B5 mL0.1 mLShort1 mL to 5 mLBluePolystyrene200€81.59
CELLTREAT 229211B Serological Pipet 10ml Short - Pack Of 200 | AC7DEY 38C807 229211B10 mL0.2 mLShort2 mL to 10 mLOrangePolystyrene200€89.47
CELLTREAT 229212B Serological Pipet 10ml Wide Tip - Pack Of 200 | AC7DEZ 38C808 229212B10 mL0.1 mLWide Tip1 mL to 10 mLOrangePolystyrene200€92.91
CELLTREAT 229220B Serological Pipet 100ml - Pack Of 50 | AC7DFB 38C810 229220B100 mL1 mL-10 mL to 100 mLPinkPolystyrene50€217.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CELLTREAT 229226B Serological Pipet 25ml Short - Pack Of 100
€97.02 /unit