CECO RSHL-1-3070-RHR-CU Security Door, Exit/Entrance, 2 7150 Exit Device, Rhr, 84 Inch Door Opening Height | CQ8JXV

CECO RSHL-1-3070-RHR-CU Security Door, Exit/Entrance, 2 7150 Exit Device, Rhr, 84 Inch Door Opening Height

Item: CQ8JXV Model: RSHL-1-3070-RHR-CUCross Ref: 1VMZ4
In Stock

Get it by Tuesday, Jun 17

€3,606.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor
Agency Compliance3 hrs. Fire Rating, UL.png Listed
Dimension A4 7/8"
Dimension B37 1/8"
Dimension C69 3/8"
Door DesignExit/Entrance
Door Opening Height84"
Door Opening Width36"
For Use With1PHU8, 1PHV7
Gauge18 ga.
HandRHR
IncludesCloser, Door, Hinges, Lock
Lock Type7150 Exit Device
MaterialSteel
Number Of Doors2
Security Door ColorGray
Thermal Insulation U-factor0.41
Thickness1 3/4"
Bottom Hinge To Door Top Height69 3/8"
Compatible With BrandCECO
Compatible With Grainger Part Number1PHU8, 1PHV7
Compatible With Manufacturer Model NumberFOO1743X-CU, FOO1751X-CU
Display Qty1
Door Hand OrientationRight Hand Reverse
Door Level Rating2
Door MaterialSteel
Door Metal Material Gauge18 ga.
Door Thickness1 3/4"
Door Width36"
Fire Rating180 min.
Includes LouverLouver Not Included
Middle Hinge To Door Top Height37 1/8"
StandardsUL
Top Hinge To Door Top Height4 7/8"
Window StyleNo Window

Shipping Info:

Ship weight (kg) 89.1
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLock TypeDoor Opening HeightDoor Opening WidthDoor DesignFire RatingWindow HeightWindow WidthThermal Insulation U-factorPkg. Qty.Price
CECO CBR-FL3068-LH-CE-CYL Bullet Resistant Door, Level 3, Cylindrical, LH, 80 Inch Door Opening Height | CQ8JHN CBR-FL3068-LH-CE-CYLCylindrical80"36"-----1€4,928.65
CECO CBR-FL3070-LH-CE-CYL Bullet Resistant Door, Level 3, Cylindrical, LH, 84 Inch Door Opening Height | CQ8JHP CBR-FL3070-LH-CE-CYLCylindrical84"36"-----1€5,136.30
CECO CBR-FL3068-RH-CE-CYL Bullet Resistant Door, Level 3, Cylindrical, RH, 80 Inch Door Opening Height | CQ8JHQ CBR-FL3068-RH-CE-CYLCylindrical80"36"-----1€4,850.94
CECO CBR-FL3088-LH-CE-MORT Bullet Resistant Door, Level 3, Mortise, LH, 80 Inch Door Opening Height | CQ8JHR CBR-FL3088-LH-CE-MORTMortise80"36"-----1€4,850.94
CECO CBR-FL3070-LH-CE-MORT Bullet Resistant Door, Level 3, Mortise, LH, 84 Inch Door Opening Height | CQ8JHT CBR-FL3070-LH-CE-MORTMortise84"36"-----1€5,136.30
CECO CBR-FL3068-RH-CE-MORT Bullet Resistant Door, Level 3, Mortise, RH, 80 Inch Door Opening Height | CQ8JHU CBR-FL3068-RH-CE-MORTMortise80"36"-----1€4,850.94
CECO CBR-FL3070-RH-CE-MORT Bullet Resistant Door, Level 3, Mortise, RH, 84 Inch Door Opening Height | CQ8JHV CBR-FL3070-RH-CE-MORTMortise84"36"-----1€5,136.30

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CECO RSHL-1-3070-RHR-CU Security Door, Exit/Entrance, 2 7150 Exit Device, Rhr, 84 Inch Door Opening Height
€3,606.42 /unit