Flat Shipping

Flat Shipping at €24.99 + VAT

CECO LV-IY-G 20 x 8 Door Louver Kit 20 x 8 | AD2HBX 3PFX6

CECO LV-IY-G 20 x 8 Door Louver Kit 20 x 8

Item: AD2HBX Model: LV-IY-G 20 x 8Cross Ref: 3PFX6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€224.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Louver Kits
Window Width20"
Compatible Door Thickness - Maximum1 3/4"
Display Qty1
FinishGalvanized
Louver Height8"
Louver Width20"
MaterialSteel
Metal Material Gauge20 ga.

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)7.62
Ship length (cm)55.88
Ship width (cm)25.4
HS code7308909590
Country of OriginUS

Product Variants

ProductModelWindow WidthWindow HeightMaterialGradePrice
CECO LV-IY-G 8 X 8 Door Louver Kit 8 x 8 | AD2HBL 3PFW5 LV-IY-G 8 X 88"---€163.10
CECO LV-IY-G 12 X 6 Door Louver Kit 12 x 6 | AD2HBM 3PFW6 LV-IY-G 12 X 612"---€182.34
CECO LV-IY-G 12 x 12 Door Louver Kit 12 x 12 In | AD2HBN 3PFW7 LV-IY-G 12 x 1212"12"--€207.16
CECO LV-IY-G 14 x 12 Door Louver Kit 14 x 12 | AD2HBQ 3PFW9 LV-IY-G 14 x 1214"---€206.45
CECO LV-IY-G 16 x 6 Door Louver Kit 16 x 6 | AD2HBR 3PFX1 LV-IY-G 16 x 616"---€202.75
CECO LV-IY-G 16 x 10 Door Louver Kit 16 x 10 | AD2HBT 3PFX2 LV-IY-G 16 x 1016"---€199.00
CECO LV-IY-G 16 x 16 Door Louver Kit 16 x 16 In | AD2HBU 3PFX3 LV-IY-G 16 x 1616"16"--€220.92

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CECO LV-IY-G 20 x 8 Door Louver Kit 20 x 8
€224.99 /unit