CECO FOO1738X Security Door Frame, Masonry/Stud, 16-Gauge Steel, Rh, 80 Inch Door Opening Height | CQ8JUG

CECO FOO1738X Security Door Frame, Masonry/Stud, 16-Gauge Steel, Rh, 80 Inch Door Opening Height

Item: CQ8JUG Model: FOO1738XCross Ref: 3KY69
In Stock

Get it by Tuesday, Jun 17

€389.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Frame
Agency ComplianceUL
Door Opening Height80"
Door Opening Width32"
Frame TypeMasonry, Stud
HandRH
MaterialSteel
Number Of Doors1
Overall Depth5 3/4"
Throat Opening Size4 7/8"
Bottom Hinge To Door Top Height68 3/4"
Display Qty1
Door Hand OrientationRight Hand
Door Level Rating1
Fire Rating180 min.
Frame MaterialSteel
Frame Metal Material Gauge16 ga.
Lock To Door Top Height37"
Middle Hinge To Door Top Height37 3/4"
StandardsUL
Top Hinge To Door Top Height6 3/4"
Window StyleNo Window

Shipping Info:

Ship weight (kg) 19.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDoor Opening HeightDoor Opening WidthFrame TypeOverall DepthThroat Opening SizeNumber Of DoorsDimension ADimension BPrice
CECO DU 16 CRS 6068 BHRA C1RFB BU-CE Door Frame, 1, Drywall Afterset, 16 Gauge Steel, 80 Inch Door Opening Ht | CQ8JFK DU 16 CRS 6068 BHRA C1RFB BU-CE80"72"Drywall Afterset5 7/8"4 7/8"16 5/8"39 5/8"€698.40
CECO CHMFR x DW26 70 x CY-CE-LH Door Frame, 1, Drywall Afterset, 16-Gauge Steel, Lh, 84 Inch Door Opening Ht | CQ8JFL CHMFR x DW26 70 x CY-CE-LH84"30"Drywall Afterset5 7/8"4 7/8"16 5/8"39 5/8"€288.95
CECO CHMFR x DW26 70 x CYL-CE-RH Door Frame, 1, Drywall Afterset, 16-Gauge Steel, Rh, 84 Inch Door Opening Ht | CQ8JFM CHMFR x DW26 70 x CYL-CE-RH84"30"Drywall Afterset5 7/8"4 7/8"16 5/8"39 5/8"€288.95
CECO CHMFR-DW4068-LH-CE Door Frame, 1, Drywall Afterset, 16-Gauge, Lh, 80 Inch Door Opening Ht | CQ8JFN CHMFR-DW4068-LH-CE80"48"Drywall Afterset5 7/8"4 7/8"16 5/8"37 5/8"€383.21
CECO CHMFR-DW4070-LH-CE Door Frame, 1, Drywall Afterset, 16-Gauge, Lh, 84 Inch Door Opening Ht | CQ8JFP CHMFR-DW4070-LH-CE84"48"Drywall Afterset5 7/8"4 7/8"16 5/8"39 5/8"€401.74
CECO CHMFR-DW4068-RH-CE Door Frame, 1, Drywall Afterset, 16-Gauge, Rh, 80 Inch Door Opening Ht | CQ8JFQ CHMFR-DW4068-RH-CE80"48"Drywall Afterset5 7/8"4 7/8"16 5/8"37 5/8"€383.21
CECO CHMFR-DW4070-RH-CE Door Frame, 1, Drywall Afterset, 16-Gauge, Rh, 84 Inch Door Opening Ht | CQ8JFR CHMFR-DW4070-RH-CE84"48"Drywall Afterset5 7/8"4 7/8"16 5/8"39 5/8"€401.74

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CECO FOO1738X Security Door Frame, Masonry/Stud, 16-Gauge Steel, Rh, 80 Inch Door Opening Height
€389.50 /unit