CECO CHMD x NL28 70 x CYL-CE-18ga Narrow Light Steel Door, Narrow Lite, 1, Cylindrical, 84 Inch Door Opening Ht | CQ8KLP

CECO CHMD x NL28 70 x CYL-CE-18ga Narrow Light Steel Door, 1 Cylindrical, 84 Inch Door Opening Height

Item: CQ8KLP Model: CHMD x NL28 70 x CYL-CE-18gaCross Ref: 3KY25
In Stock

Get it by Tuesday, Jun 17

€1,081.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor
Agency ComplianceUL
Dimension A6 5/8"
Dimension B39 5/8"
Dimension C72 5/8"
Dimension E38.438"
Door DesignNarrow Lite
Door Opening Height84"
Door Opening Width32"
IncludesDoors Without Glass
Lock TypeCylindrical
Number Of Doors1
Security Door ColorGray
Thermal Insulation U-factor0.41
Window Height26"
Window Width5"

Shipping Info:

Ship weight (kg) 41.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLock TypeDoor Opening HeightDoor Opening WidthDoor DesignFire RatingWindow HeightWindow WidthThermal Insulation U-factorPkg. Qty.Price
CECO CBR-FL3068-LH-CE-CYL Bullet Resistant Door, Level 3, Cylindrical, LH, 80 Inch Door Opening Height | CQ8JHN CBR-FL3068-LH-CE-CYLCylindrical80"36"-----1€4,928.65
CECO CBR-FL3070-LH-CE-CYL Bullet Resistant Door, Level 3, Cylindrical, LH, 84 Inch Door Opening Height | CQ8JHP CBR-FL3070-LH-CE-CYLCylindrical84"36"-----1€5,136.30
CECO CBR-FL3068-RH-CE-CYL Bullet Resistant Door, Level 3, Cylindrical, RH, 80 Inch Door Opening Height | CQ8JHQ CBR-FL3068-RH-CE-CYLCylindrical80"36"-----1€4,850.94
CECO CBR-FL3088-LH-CE-MORT Bullet Resistant Door, Level 3, Mortise, LH, 80 Inch Door Opening Height | CQ8JHR CBR-FL3088-LH-CE-MORTMortise80"36"-----1€4,850.94
CECO CBR-FL3070-LH-CE-MORT Bullet Resistant Door, Level 3, Mortise, LH, 84 Inch Door Opening Height | CQ8JHT CBR-FL3070-LH-CE-MORTMortise84"36"-----1€5,136.30
CECO CBR-FL3068-RH-CE-MORT Bullet Resistant Door, Level 3, Mortise, RH, 80 Inch Door Opening Height | CQ8JHU CBR-FL3068-RH-CE-MORTMortise80"36"-----1€4,850.94
CECO CBR-FL3070-RH-CE-MORT Bullet Resistant Door, Level 3, Mortise, RH, 84 Inch Door Opening Height | CQ8JHV CBR-FL3070-RH-CE-MORTMortise84"36"-----1€5,136.30

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CECO CHMD x NL28 70 x CYL-CE-18ga Narrow Light Steel Door, 1 Cylindrical, 84 Inch Door Opening Height
€1,081.48 /unit