CECO CHMD x FL30 68 x MORT-ST-16ga Hollow Metal Door, Flush, 3Mortise, 80 Inch Door Opening Height | CQ8JND

CECO CHMD x FL30 68 x MORT-ST-16ga Hollow Metal Door, Flush, 3Mortise, 80 Inch Door Opening Height

Item: CQ8JND Model: CHMD x FL30 68 x MORT-ST-16gaCross Ref: 5EJU3
In Stock

Get it by Monday, Jun 16

€1,112.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor
Agency Compliance1-1/2 hr. Fire Rating, UL.png
Dimension A7 3/8"
Dimension B37.312"
Dimension C67 1/4"
Door DesignFlush
Door Opening Height80"
Door Opening Width36"
IncludesDoors Without Glass
Lock TypeMortise
Number Of Doors3
Security Door ColorGray
Thermal Insulation U-factor0.41
Thickness16 ga.
Bottom Hinge To Door Top Height67 1/4"
Display Qty1
Door Hand OrientationNon Handed
Door Level Rating3
Door MaterialSteel
Door Metal Material Gauge16 ga.
Door Thickness1 3/4"
Door Width36"
Fire Rating180 min.
Glass Insert IncludedNo Glass Insert Included
Includes LouverLouver Not Included
Middle Hinge To Door Top Height37 3/8"
Mounting StyleFlush
StandardsUL
Top Hinge To Door Top Height7 3/8"
Window StyleNo Window

Shipping Info:

Ship weight (kg) 40.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLock TypeDoor Opening HeightDoor Opening WidthDoor DesignFire RatingWindow HeightWindow WidthThermal Insulation U-factorPkg. Qty.Price
CECO CBR-FL3068-LH-CE-CYL Bullet Resistant Door, Level 3, Cylindrical, LH, 80 Inch Door Opening Height | CQ8JHN CBR-FL3068-LH-CE-CYLCylindrical80"36"-----1€4,928.65
CECO CBR-FL3070-LH-CE-CYL Bullet Resistant Door, Level 3, Cylindrical, LH, 84 Inch Door Opening Height | CQ8JHP CBR-FL3070-LH-CE-CYLCylindrical84"36"-----1€5,136.30
CECO CBR-FL3068-RH-CE-CYL Bullet Resistant Door, Level 3, Cylindrical, RH, 80 Inch Door Opening Height | CQ8JHQ CBR-FL3068-RH-CE-CYLCylindrical80"36"-----1€4,850.94
CECO CBR-FL3088-LH-CE-MORT Bullet Resistant Door, Level 3, Mortise, LH, 80 Inch Door Opening Height | CQ8JHR CBR-FL3088-LH-CE-MORTMortise80"36"-----1€4,850.94
CECO CBR-FL3070-LH-CE-MORT Bullet Resistant Door, Level 3, Mortise, LH, 84 Inch Door Opening Height | CQ8JHT CBR-FL3070-LH-CE-MORTMortise84"36"-----1€5,136.30
CECO CBR-FL3068-RH-CE-MORT Bullet Resistant Door, Level 3, Mortise, RH, 80 Inch Door Opening Height | CQ8JHU CBR-FL3068-RH-CE-MORTMortise80"36"-----1€4,850.94
CECO CBR-FL3070-RH-CE-MORT Bullet Resistant Door, Level 3, Mortise, RH, 84 Inch Door Opening Height | CQ8JHV CBR-FL3070-RH-CE-MORTMortise84"36"-----1€5,136.30

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CECO CHMD x FL30 68 x MORT-ST-16ga Hollow Metal Door, Flush, 3Mortise, 80 Inch Door Opening Height
€1,112.57 /unit