CECO CHMD-VL4068-CYL-CU-18ga Vision Light Steel Door, Vision Lite, 2, Cylindrical, 80 Inch Door Opening Height | CQ8KVP

CECO CHMD-VL4068-CYL-CU-18ga Vision Light Steel Door, Vision Lite, 2, Cylindrical, 80 Inch Door Opening Height

Item: CQ8KVP Model: CHMD-VL4068-CYL-CU-18gaCross Ref: 3TFV6
In Stock

Get it by Wednesday, Jun 11

€1,878.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor
Agency Compliance1-1/2 hrs. Fire Rating, UL.png
Dimension A4 7/8"
Dimension B35 1/8"
Dimension C65 3/8"
Door DesignVision Lite
Door Opening Height80"
Door Opening Width48"
Fire Rating1.5 hrs.
IncludesDoors Without Glass
Lock TypeCylindrical
Number Of Doors2
Security Door ColorGray
Thermal Insulation U-factor0.41
Window Height11"
Window Width11"
Door MaterialSteel
Door Metal Material Gauge18 ga.
Door Thickness1 3/4"
Door Width48"
StandardsUL

Shipping Info:

Ship weight (kg) 54
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLock TypeDoor Opening HeightDoor Opening WidthDoor DesignFire RatingWindow HeightWindow WidthThermal Insulation U-factorPkg. Qty.Price
CECO CBR-FL3068-LH-CE-CYL Bullet Resistant Door, Level 3, Cylindrical, LH, 80 Inch Door Opening Height | CQ8JHN CBR-FL3068-LH-CE-CYLCylindrical80"36"-----1€4,928.65
CECO CBR-FL3070-LH-CE-CYL Bullet Resistant Door, Level 3, Cylindrical, LH, 84 Inch Door Opening Height | CQ8JHP CBR-FL3070-LH-CE-CYLCylindrical84"36"-----1€5,136.30
CECO CBR-FL3068-RH-CE-CYL Bullet Resistant Door, Level 3, Cylindrical, RH, 80 Inch Door Opening Height | CQ8JHQ CBR-FL3068-RH-CE-CYLCylindrical80"36"-----1€4,850.94
CECO CBR-FL3088-LH-CE-MORT Bullet Resistant Door, Level 3, Mortise, LH, 80 Inch Door Opening Height | CQ8JHR CBR-FL3088-LH-CE-MORTMortise80"36"-----1€4,850.94
CECO CBR-FL3070-LH-CE-MORT Bullet Resistant Door, Level 3, Mortise, LH, 84 Inch Door Opening Height | CQ8JHT CBR-FL3070-LH-CE-MORTMortise84"36"-----1€5,136.30
CECO CBR-FL3068-RH-CE-MORT Bullet Resistant Door, Level 3, Mortise, RH, 80 Inch Door Opening Height | CQ8JHU CBR-FL3068-RH-CE-MORTMortise80"36"-----1€4,850.94
CECO CBR-FL3070-RH-CE-MORT Bullet Resistant Door, Level 3, Mortise, RH, 84 Inch Door Opening Height | CQ8JHV CBR-FL3070-RH-CE-MORTMortise84"36"-----1€5,136.30

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CECO CHMD-VL4068-CYL-CU-18ga Vision Light Steel Door, Vision Lite, 2, Cylindrical, 80 Inch Door Opening Height
€1,878.51 /unit