CECO CEVD183070CYL-F-CU Steel Door, Flush, 2, Cylindrical, Non Handed, 84 Inch Door Opening Height | CQ8KQM

CECO CEVD183070CYL-F-CU Steel Door, Flush, 2, Cylindrical, Non Handed, 84 Inch Door Opening Height

Item: CQ8KQM Model: CEVD183070CYL-F-CUCross Ref: 35YV84
In Stock

Get it by Tuesday, Jun 17

€581.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor
Agency ComplianceUL.png Fire Rating
Dimension A4 7/8"
Dimension B37 1/8"
Dimension C69 3/8"
Dimension D43 7/8"
Dimension E84"
Door DesignFlush
Door Opening Height84"
Door Opening Width36"
For Use WithRP_Frames, 1PHU8, 1PHV3, 1PHW2, 1PHV7
Gauge18 ga.
HandNon Handed
IncludesCloser Reinforcement Channel, Polystyrene Core
Lock TypeCylindrical
MaterialSteel
Number Of Doors2
Security Door ColorGray
Thermal Insulation U-factor0.16
Thickness1 3/4"
Bottom Hinge To Door Top Height69 3/8"
Compatible With BrandCECO-ENVOY
Compatible With Grainger Part Number1PHU8, 1PHV3, 1PHV7, 1PHW2
Compatible With Manufacturer Model NumberFOO1743X-CU, FOO1744X-CU, FOO1750X-CU, FOO1751X-CU
Display Qty1
Door Hand OrientationNon Handed
Door Level Rating2
Door MaterialSteel
Door Metal Material Gauge18 ga.
Door Thickness1 3/4"
Door Width36"
Fire Rating180 min.
Includes LouverLouver Not Included
Lock To Door Top Height43 7/8"
Middle Hinge To Door Top Height37 1/8"
Mounting StyleFlush
StandardsUL
Top Hinge To Door Top Height4 7/8"
Window StyleNo Window

Shipping Info:

Ship weight (kg) 40.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLock TypeDoor Opening HeightDoor Opening WidthDoor DesignFire RatingWindow HeightWindow WidthThermal Insulation U-factorPkg. Qty.Price
CECO CBR-FL3068-LH-CE-CYL Bullet Resistant Door, Level 3, Cylindrical, LH, 80 Inch Door Opening Height | CQ8JHN CBR-FL3068-LH-CE-CYLCylindrical80"36"-----1€4,928.65
CECO CBR-FL3070-LH-CE-CYL Bullet Resistant Door, Level 3, Cylindrical, LH, 84 Inch Door Opening Height | CQ8JHP CBR-FL3070-LH-CE-CYLCylindrical84"36"-----1€5,136.30
CECO CBR-FL3068-RH-CE-CYL Bullet Resistant Door, Level 3, Cylindrical, RH, 80 Inch Door Opening Height | CQ8JHQ CBR-FL3068-RH-CE-CYLCylindrical80"36"-----1€4,850.94
CECO CBR-FL3088-LH-CE-MORT Bullet Resistant Door, Level 3, Mortise, LH, 80 Inch Door Opening Height | CQ8JHR CBR-FL3088-LH-CE-MORTMortise80"36"-----1€4,850.94
CECO CBR-FL3070-LH-CE-MORT Bullet Resistant Door, Level 3, Mortise, LH, 84 Inch Door Opening Height | CQ8JHT CBR-FL3070-LH-CE-MORTMortise84"36"-----1€5,136.30
CECO CBR-FL3068-RH-CE-MORT Bullet Resistant Door, Level 3, Mortise, RH, 80 Inch Door Opening Height | CQ8JHU CBR-FL3068-RH-CE-MORTMortise80"36"-----1€4,850.94
CECO CBR-FL3070-RH-CE-MORT Bullet Resistant Door, Level 3, Mortise, RH, 84 Inch Door Opening Height | CQ8JHV CBR-FL3070-RH-CE-MORTMortise84"36"-----1€5,136.30

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CECO CEVD183070CYL-F-CU Steel Door, Flush, 2, Cylindrical, Non Handed, 84 Inch Door Opening Height
€581.44 /unit