CECO CBR-FL3068-RH-CE-MORT Bullet Resistant Door, Level 3, Mortise, RH, 80 Inch Door Opening Height | CQ8JHU

CECO CBR-FL3068-RH-CE-MORT Bullet Resistant Door, Level 3, Mortise, RH, 80 Inch Door Opening Height

Item: CQ8JHU Model: CBR-FL3068-RH-CE-MORTCross Ref: 3TJE8
In Stock

Get it by Monday, Jun 16

€5,906.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor
Agency ComplianceUL752 For Bullet Resistence
Armor Thickness10 ga.
Door Opening Height80"
Door Opening Width36"
Door TypeLevel Three
HandRH
IncludesHinge Cutout For 5", 0.180 Thick
Lock TypeMortise
MaterialSteel
Material Thickness16 ga.
Overall Depth4 7/8"
Security Door ColorGray
Thickness1 3/4"
Throat Opening Size5 3/4"
Bottom Hinge To Door Top Height68 5/8"
Display Qty1
Door DesignSingle Door
Door Hand OrientationRight Hand
Door Level Rating3
Door MaterialSteel
Door Metal Material Gauge16 ga.
Door Thickness1 3/4"
Door Width36"
Fire Rating180 min.
Includes LouverLouver Not Included
Middle Hinge To Door Top Height37 5/8"
Number Of Doors1
StandardsUL 752
Top Hinge To Door Top Height6 5/8"
Window StyleNo Window

Shipping Info:

Ship weight (kg) 119.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLock TypeDoor Opening HeightDoor Opening WidthDoor DesignFire RatingWindow HeightWindow WidthThermal Insulation U-factorPkg. Qty.Price
CECO CBR-FL3068-LH-CE-CYL Bullet Resistant Door, Level 3, Cylindrical, LH, 80 Inch Door Opening Height | CQ8JHN CBR-FL3068-LH-CE-CYLCylindrical80"36"-----1€4,928.65
CECO CBR-FL3070-LH-CE-CYL Bullet Resistant Door, Level 3, Cylindrical, LH, 84 Inch Door Opening Height | CQ8JHP CBR-FL3070-LH-CE-CYLCylindrical84"36"-----1€5,136.30
CECO CBR-FL3068-RH-CE-CYL Bullet Resistant Door, Level 3, Cylindrical, RH, 80 Inch Door Opening Height | CQ8JHQ CBR-FL3068-RH-CE-CYLCylindrical80"36"-----1€4,850.94
CECO CBR-FL3088-LH-CE-MORT Bullet Resistant Door, Level 3, Mortise, LH, 80 Inch Door Opening Height | CQ8JHR CBR-FL3088-LH-CE-MORTMortise80"36"-----1€4,850.94
CECO CBR-FL3070-LH-CE-MORT Bullet Resistant Door, Level 3, Mortise, LH, 84 Inch Door Opening Height | CQ8JHT CBR-FL3070-LH-CE-MORTMortise84"36"-----1€5,136.30
CECO CBR-FL3070-RH-CE-MORT Bullet Resistant Door, Level 3, Mortise, RH, 84 Inch Door Opening Height | CQ8JHV CBR-FL3070-RH-CE-MORTMortise84"36"-----1€5,136.30
CECO OI 18CRS 6070 F LHRA C1 LC1 BU-ST Flush Double Door, 3LC1, LHR, 84 Inch Door Opening Height, 72 Inch Door Opening Width | CQ8JJX OI 18CRS 6070 F LHRA C1 LC1 BU-STLC184"72"----0.412€2,519.18

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CECO CBR-FL3068-RH-CE-MORT Bullet Resistant Door, Level 3, Mortise, RH, 80 Inch Door Opening Height
€5,906.74 /unit