Flat Shipping

Flat Shipping at €24.99 + VAT

CDI TORQUE PRODUCTS 7502MRMH Torque Wrench 3/8 Drive 100-750 In.-lb. | AE2PWD 4YVU8

CDI TORQUE PRODUCTS 7502MRMH Torque Wrench 3/8 Drive 100-750 In.-lb.

Item: AE2PWD Model: 7502MRMHCross Ref: 4YVU8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€424.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicrometer Torque Wrench
Calibration CertificateYes
DirectionCW/CCW
Drive Size3/8"
HandleMetal
Handle MaterialMetal
Head TypeRatcheting
MaterialSteel
Measurement TypeInch Pound, Newton Meter
Min. Number Of Cycles5000
Number Of Teeth30
Overall Length16"
Secondary Scale Increments0.6 N-m
Secondary Scale Range14.1 N-m to 81.9 N-m
Tether CapableStandard Tool
Visual/audible IndicatorsAudible Click
Calibration Certificate IncludedYes
Clockwise Accuracy+/- 4%
Corrosion ResistantYes
Counterclockwise Accuracy+/-6%
Dual ScaleYes
Extended Data TestingYes
FinishChrome
Handle ColorSilver
Handle Typeknurled
Head MovementRatcheting
IncludesCase
InsulatedNo
NonsparkingNo
Number Of Geared Teeth30
Overall Width1 7/16"
Primary Scale Maximum Torque750 lbs.-in.
Primary Scale Minimum Torque100 lbs.-in.
RatchetingYes
RotationCW/CCW
Secondary Scale Maximum Torque82 N-m
Secondary Scale Minimum Torque14 N-m
StandardsASME B107.14-2004, ISO 6789
Tether StyleNot Tether Capable
Torque AdjustabilityAdjustable
Torque Increments0.6 N-m, 5 lbs.-in.
Torque Limiting MechanismClick Type
Torque Measurement TypeInch-Pound, Newton-Meter
Torque Range100 lbs.-in. to 750 lbs.-in.
Torque SettingAdjustable
Weight2.5 lbs.

Shipping Info:

Ship weight (kg) 0.6379
Ship height (cm)6.35
Ship length (cm)44.45
Ship width (cm)7.62
HS code8466100175
Country of OriginUS

Product Variants

ProductModelDrive SizeOverall LengthSecondary Scale IncrementsHead TypeHandleSecondary Scale RangeVisual/audible IndicatorsTether CapablePrice
CDI TORQUE PRODUCTS 501MRMH Torque Wrench 1/4 Drive 10-50 In.-lb. | AE2PWA 4YVU5 501MRMH1/4"10 1/8"0.06 N-mRatchetingMetal1.4 N-m to 5.4 N-mAudible ClickStandard Tool€270.84
CDI TORQUE PRODUCTS 1501MRPH Torque Wrench 1/4 Drive 20-150 In.-lb. | AE2PWB 4YVU6 1501MRPH1/4"10"0.12 N-mRatchetingComfort Grip2.8 N-m to 15.3 N-mAudible ClickStandard Tool€271.17
CDI TORQUE PRODUCTS 752MFRMH Torque Wrench 3/8 Drive 5-75 Feet-lb. | AE2PWC 4YVU7 752MFRMH3/8"16"0.7 N-mRatchetingMetal10.2 N-m to 98.3 N-mClickStandard Tool€286.89
CDI TORQUE PRODUCTS 1002MFRPH Torque Wrench 3/8 Drive 10-100 Feet-lb. | AE2PWF 4YVX1 1002MFRPH3/8"16"0.7 N-mRatchetingComfort Grip16.9 N-m to 132.2 N-m-Standard Tool€290.95
CDI TORQUE PRODUCTS 802MFRFMHSS Torque Wrench 3/8 Drive 10-80 Feet-lb. | AE2PWG 4YVX2 802MFRFMHSS3/8"16 1/2"-flex ratchetingMetal--Standard Tool€254.53
CDI TORQUE PRODUCTS 1502MRMH Torque Wrench 3/8 Drive 20-150 In.-lb. | AE2PWJ 4YVX4 1502MRMH3/8"10 1/8"0.12 N-mRatchetingMetal2.8 N-m to 15.3 N-mAudible ClickStandard Tool€261.60
CDI TORQUE PRODUCTS 2502MRMH Torque Wrench 3/8 Drive 30-250 In.-lb. | AE2PWL 4YVX6 2502MRMH3/8"11 1/4"0.12 N-mRatchetingMetal4 mm to 27.7 mmClickStandard Tool€276.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CDI TORQUE PRODUCTS 7502MRMH Torque Wrench 3/8 Drive 100-750 In.-lb.
€424.83 /unit