Flat Shipping

Flat Shipping at €24.99 + VAT

CDI TORQUE PRODUCTS 600T-I Torque Wrench Z 120 To 600 Feet Lb | AC7BTU 38A289

CDI TORQUE PRODUCTS 600T-I Torque Wrench Z 120 To 600 Feet Lb

Item: AC7BTU Model: 600T-ICross Ref: 38A289
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,197.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInterchangeable Head Torque Wrench
Calibration CertificateNo
Grip TypeCushion Grip
MaterialMetal
Overall Length55"
Primary Scale IncrementsCustomer Preset
Primary Scale Range120 lbs.-ft. to 600 lbs.-ft.
RotationCW/CCW
Secondary Scale IncrementsCustomer Preset
Secondary Scale Range162 N-m to 814 N-m
SettingEnglish Or Metric
Visual/audible IndicatorsAudible Click, Feel Impulse
StandardsASME B107.14M-1994, ISO 6789

Shipping Info:

Ship weight (kg) 4.815
Ship height (cm)5.8
Ship length (cm)83
Ship width (cm)7.7
HS code9017308000
Country of OriginUS

Product Variants

ProductModelPrimary Scale RangeSecondary Scale RangeOverall LengthPrimary Scale IncrementsSecondary Scale IncrementsVisual/audible IndicatorsCalibration CertificateSettingPrice
CDI TORQUE PRODUCTS 5T-I Torque Wrench J 10 To 50 Inch Lb | AC7BTV 38A291 5T-I10 lbs.-in. to 50 lbs.-in.1.1 N-m to 5.6 N-m6 1/2"Customer PresetCustomer PresetAudible Click, Feel ImpulseNoEnglish Or Metric€262.03
CDI TORQUE PRODUCTS 100T-I Torque Wrench Y 30 To 150 Feet Lb | AC7BTW 38A293 100T-I30 lbs.-ft. to 150 lbs.-ft.41 N-m to 203 N-m19 1/2"Customer PresetCustomer PresetAudible Click, Feel ImpulseNoEnglish Or Metric€284.79
CDI TORQUE PRODUCTS 10T-I Torque Wrench J 50 To 250 Inch Lb | AC7BUD 38A303 10T-I50 lbs.-in. to 250 lbs.-in.5.6 N-m to 28 N-m10"Customer PresetCustomer PresetAudible Click, Feel ImpulseNoEnglish Or Metric€178.27
CDI TORQUE PRODUCTS 50T-I Torque Wrench J 15 To 75 Feet Lb | AC7BUE 38A305 50T-I15 lbs.-ft. to 75 lbs.-ft.20 N-m to 102 N-m11"Customer PresetCustomer PresetAudible Click, Feel ImpulseNoEnglish Or Metric€203.30
CDI TORQUE PRODUCTS 300T-I Torque Wrench x 100 To 300 Feet Lb | AC7BUG 38A308 300T-I100 lbs.-ft. to 300 lbs.-ft.135 N-m to 406 N-m27 3/4"Customer PresetCustomer PresetAudible Click, Feel ImpulseNoEnglish Or Metric€558.32
CDI TORQUE PRODUCTS 200T-I Interchangeable Head Torque Wrench | CQ8JDR 200T-I--------€296.54
CDI TORQUE PRODUCTS 10ST-I Interchangeable Head Torque Wrench | CQ8JDY 10ST-I--------€197.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CDI TORQUE PRODUCTS 600T-I Torque Wrench Z 120 To 600 Feet Lb
€1,197.90 /unit