Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CDI CONTROL DEVICES CS25-100 Cold Start Valve 1/4 Inch Brass | AH6XCU 36JN39

CDI CONTROL DEVICES CS25-100 Cold Start Valve 1/4 Inch Brass

Item: AH6XCU Model: CS25-100Cross Ref: 36JN39
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€8.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCold Start Valve
Inlet1/4"
MaterialBrass
Max. Pressure250 psi
MountingIn Tank
SealFluorocarbon
Spring MaterialStainless Steel
TypeAir
ApplicationAir Compressor
Flow Range Free Air (cfm)2.5 SCFM
Hex Size (in.)9/16"
Length (in.)3/4"
PoppetBrass
Tap Size1/8"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.29
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Details:

    • Poppet : Brass
    • Hold Back Pressure (PSI) : 25
    • Flow Range Free Air (CFM) : 0 to 2

Product Variants

ProductModelInletMax. PressureMaterialTypeSpring MaterialMountingSealPrice
CDI CONTROL DEVICES CS12-100 Cold Start Valve 1/8 Inch Brass | AH6XCT 36JN38 CS12-1001/8"250 psiBrassAirStainless SteelIn TankFluorocarbon€7.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CDI CONTROL DEVICES CS25-100 Cold Start Valve 1/4 Inch Brass
€8.71 /unit