Flat Shipping

Flat Shipping at €24.99 + VAT

CASTER CONNECTION CDP-G-8 Swivel Plate Caster 750 Lb. | AG6WTZ 49H863

CASTER CONNECTION CDP-G-8 Swivel Plate Caster 750 Lb.

Item: AG6WTZ Model: CDP-G-8Cross Ref: 49H863
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€126.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Plate Caster
Caster Brake IncludedNo
Caster Load Rating Range300 lbs. to 999 lbs.
Caster MaterialPolyurethane
Caster Product GroupKingpinless Caster
Caster TypeKingpinless Swivel
Caster Wheel MaterialPolyurethane
Caster Wheel ShapeStandard
Core ColorSilver
Core MaterialAluminum
Durometer87 Shore A
Extended LeadNo
Frame FinishZinc Plated
Frame MaterialSteel
Hole PatternB
Inside Bolt Hole Spacing2 3/8" x 3"
Load Rating750 lbs.
Lock TypeNo Lock Included
Mounting Bolt Dia.3/8"
Number Of Wheels1
Outside Bolt Hole Spacing3" x 3 5/8"
Overall Height6 1/2"
Plate Caster Core MaterialAluminum
Plate Caster LockNo Lock Included
Plate Caster Wheel MaterialPolyurethane
Plate Size4" x 4 1/2"
Plate Thickness3/8"
Plate TypeB
Raceway TypeKingpinless
Swivel Radius4"
Wheel Bearing TypePrecision Ball
Wheel BearingsPrecision Ball
Wheel ColorOrange
Wheel Diameter5"
Wheel Width2"
ApplicationCommercial Laundries, Educational Institutions, Engineering And Design, Factory Floor Towlines, Green Houses, Healthcare Facilities, Institutional Kitchens, Manufacturing, Material Handling, Metal Fabrication, Waste Removal
Caster Brake TypeNo Brake Included
Caster Frame MaterialAluminum
Caster Sub-typeSwivel
FeaturesFloor Protective, Noise Reduction, Push/Pull Force Reduction
Includes Thread GuardsNo
Mounting Height6 1/2"
Mounting Plate Bolt Hole PatternB
Mounting Plate Size4" x 4 1/2"
Mounting Plate Size & Bolt Hole Pattern4" x 4 1/2" ( B )
Non-markingYes
Number Of Mounting Holes4
Replacement WheelCDP-G-2
Swivel ConstructionKingpinless
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeRoller
Tread ShapeDonut
Wheel Core MaterialAluminum
Wheel Dia.5"
Wheel/tread ColorOrange
Wheel/tread Hardness87 Shore A
Wheel/tread Hardness RatingFirm
Wheel/tread MaterialPolyurethane

Shipping Info:

Ship weight (kg) 2.556
Ship height (cm)17.27
Ship length (cm)16.51
Ship width (cm)11.43
HS code8302200000

Product Details:

    • Plate Caster Brake (No)
    • Thread Guard (No)

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingCaster Load Rating RangeLoad RatingSwivel RadiusOverall HeightPlate ThicknessPlate TypePrice
CASTER CONNECTION CDP-G-17 Swivel Plate Caster 1200 Lb Aluminium | AF6NJR 19YW82 CDP-G-172 3/8" x 3"3" x 3 5/8"1000 lbs. to 2999 lbs.1200 lbs.6 1/8"9 1/2"1/4"B€183.70
CASTER CONNECTION CDP-G-19 Swivel Plate Caster 1200 Lb Aluminium | AF6NJW 19YW86 CDP-G-192 7/16" x 4 51/64"3 3/8" x 5 3/16"1000 lbs. to 2999 lbs.1200 lbs.7 1/2"10 1/8"1/4"A€181.41
CASTER CONNECTION CDP-G-5 Swivel Plate Caster 650 Lb. | AG6WTW 49H860 CDP-G-52 3/8" x 3"3" x 3 5/8"300 lbs. to 999 lbs.650 lbs.3 3/8"5 5/8"3/8"B€98.37
CASTER CONNECTION CDP-G-6 Swivel Plate Caster | AG6WTX 49H861 CDP-G-62 3/8" x 3"3" x 3 5/8"300 lbs. to 999 lbs.650 lbs.4 1/4"5 5/8"3/8"B€97.31
CASTER CONNECTION CDP-G-11 Swivel Plate Caster 1000 Lb. | AG6WUC 49H866 CDP-G-112 3/8" x 3"3" x 3 5/8"1000 lbs. to 2999 lbs.1000 lbs.5 3/4"7 1/2"3/8"B€85.46
CASTER CONNECTION CDP-G-13 Swivel Plate Caster 1200 Lb. | AG6WUE 49H868 CDP-G-132 3/8" x 3"3" x 3 5/8"1000 lbs. to 2999 lbs.1200 lbs.7 1/2"10 1/8"3/8"B€173.56
CASTER CONNECTION CDP-G-14 Swivel Plate Caster 1200 Lb. | AG6WUF 49H869 CDP-G-142 3/8" x 3"3" x 3 5/8"1000 lbs. to 2999 lbs.1200 lbs.7 1/2"9 1/2"3/8"B€179.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CASTER CONNECTION CDP-G-8 Swivel Plate Caster 750 Lb.
€126.17 /unit