Flat Shipping

Flat Shipping at €24.99 + VAT

CASTER CONNECTION CDP-G-1 Caster Wheel 650 Lb 4 D x 2 In. | AG6WTR 49H856

CASTER CONNECTION CDP-G-1 Caster Wheel 650 Lb 4 D x 2 In.

Item: AG6WTR Model: CDP-G-1Cross Ref: 49H856
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaster Wheel
Bore Dia.1/2"
Caster Load Rating Range300 lbs. to 999 lbs.
Caster MaterialPolyurethane
Caster Wheel MaterialPolyurethane
Core ColorSilver
Core MaterialAluminum
Durometer Rating87 Shore A
Fits Axle1/2"
Hub Length2 3/8"
Hub Width2 3/8"
Load Rating650 lbs.
Replacement ForMfr. No. CDP-G-5, CDP-G-6, CDP-G-7
Spanner BushingYes
Temp. Range-40°F to +180°F
Wheel Bearing TypePrecision Ball
Wheel ColorOrange
Wheel Dia.4"
Wheel MaterialPolyurethane
Wheel Width2"
FeaturesDonut Tread, Ergonomic Rolling Wheel, Reduces Noise Output, Reduces Push/Pull Forces
For Axle Size1/2"
Includes(2) Top Hat Bushings
Includes Spanner BushingNot Included
Non-markingYes
Tread ShapeDonut
Wheel Core MaterialAluminum
Wheel/tread ColorOrange
Wheel/tread Hardness90 Shore A
Wheel/tread Hardness RatingFirm
Wheel/tread MaterialPolyurethane

Shipping Info:

Ship weight (kg) 0.6165
Ship height (cm)6.35
Ship length (cm)11.43
Ship width (cm)11.43
HS code8716900000

Product Variants

ProductModelWheel Dia.Caster Load Rating RangeWheel MaterialWheel WidthHub LengthFits AxleCore ColorWheel Bearing TypePrice
CASTER CONNECTION CDP-G-2 Caster Wheel 750 Lb 5 D x 2 In. | AG6WTT 49H857 CDP-G-25"300 lbs. to 999 lbs.Polyurethane2"2 3/8"1/2"SilverPrecision Ball€38.25
CASTER CONNECTION CDP-G-3 Caster Wheel 1000 Lb 6 D x 2 In. | AG6WTU 49H858 CDP-G-36"1000 lbs. to 2999 lbs.Polyurethane2"2 3/8"1/2"SilverPrecision Ball€49.50
CASTER CONNECTION CDP-G-4 Caster Wheel 1200 Lb 8 D x 2 In. | AG6WTV 49H859 CDP-G-48"1000 lbs. to 2999 lbs.Polyurethane2"2 3/8"1/2"SilverPrecision Ball€79.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CASTER CONNECTION CDP-G-1 Caster Wheel 650 Lb 4 D x 2 In.
€42.58 /unit