CASH VALVE D-51 Vacuum Regulator 1/2 Inch 2 to 30 Inch Hg | AD2LHX 3RAE9

CASH VALVE D51CASBSB01-E1 Vacuum Regulator 1/2 Inch 2 to 30 Inch Hg

Item: AD2LHX Model: D51CASBSB01-E1Cross Ref: 3RAE9
In Stock

Get it by Tuesday, Jun 17

€678.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Pressure Regulator
Adjustable Pressure Range2 in. hg to 30 in. hg
Body MaterialBronze
Height6 3/8"
Inlet Size1/2"
Length2 7/8"
Max. Pressure30 in. hg
Max. Temp.180°F
Outlet Size1/2"
Pressure Adjustment Range2 in. hg to 30 in. hg
Connection TypeNPTF
Inlet Connection Size1/2"
Max. Operating Temperature180°F
Outlet Connection Size1/2"
Outlet Connection TypeNPTF
Overall Length2 7/8"
Vent Valve Height6 3/8"

Shipping Info:

Ship weight (kg) 1.5525
Ship height (cm)18.54
Ship length (cm)14.22
Ship width (cm)10.41
HS code8481809015
Country of OriginUS

Product Variants

ProductModelInlet SizeOutlet SizeAdjustable Pressure RangePressure Adjustment RangeMax. Temp.Price
CASH VALVE D-51 Vacuum Regulator 1 Inch 2 to 30 Inch Hg | AD2LHW 3RAE8 D-511"1"2 in. hg to 30 in. hg2 in. hg to 30 in. hg180°F€1,514.90
CASH VALVE D-51 Vacuum Regulator 1-1/4 Inch 2 to 30 Inch Hg | AD2LHY 3RAF1 D-511 1/4"1 1/4"2 in. hg to 30 in. hg2 in. hg to 30 in. hg180°F€1,514.90
CASH VALVE D-51 Vacuum Regulator 3/4 Inch 2 to 30 Inch Hg | AD2LHZ 3RAF2 D-513/4"3/4"2 in. hg to 30 in. hg2 in. hg to 30 in. hg180°F€612.84
CASH VALVE D-51 Vacuum Regulator 1-1/2 Inch 8 to 30 Inch Hg | AD2LJA 3RAF3 D-511 1/2"1 1/2"8 in. hg to 30 in. hg8 in. hg to 30 in. hg180°F€2,020.42
CASH VALVE D-51 Vacuum Regulator 2 Inch 8 to 30 Inch Hg | AD2LJB 3RAF4 D-512"2"8 in. hg to 30 in. hg8 in. hg to 30 in. hg180°F€2,020.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CASH VALVE D51CASBSB01-E1 Vacuum Regulator 1/2 Inch 2 to 30 Inch Hg
€678.34 /unit