Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CASH VALVE C776BDDEK01-KM0250 Safety Relief Valve, Bronze, MNPT, FNPT, 3/4 Inch Inlet Size, 1 Inch Outlet Size | CJ3FTH

CASH VALVE C776BDDEK01-KM0250 Safety Relief Valve, Bronze, MNPT, FNPT, 3/4 Inch Inlet Size, 1 Inch Outlet Size

Item: CJ3FTH Model: C776BDDEK01-KM0250Cross Ref: 457A12
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€696.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Relief Valve
ApplicationAir, Gas
Test LeverNo
Asme Section CodeSection VIII
Body MaterialBronze
Connection TypeMNPTF x FNPTF
Disc MaterialPCTFE
Outlet Connection Size1"
Overall Height6 9/16"
Overall Length1 13/16"
Seat MaterialBrass

Shipping Info:

Ship weight (kg) 1.35

Product Variants

ProductModelTest LeverApplicationPrice
CASH VALVE C600MABT-01K0125 Safety Relief Valve, Brass, MNPT, FNPT, 1/8 Inch Inlet Size, 19/64 Inch Outlet Size | CJ3FTF C600MABT-01K0125--€96.93
CASH VALVE C776BGFGK01-KM0150 Safety Relief Valve, MNPT, FNPT, 1 1/8 Inch Inlet Size, 1 1/2 Inch Outlet Size | CJ3FTG C776BGFGK01-KM0150---
RFQ
CASH VALVE C776BDDEK01-KM0150 Safety Relief Valve, Bronze, MNPT, FNPT, 3/4 Inch Inlet Size, 1 Inch Outlet Size | CJ3FTJ C776BDDEK01-KM0150--€563.88
CASH VALVE C776BGFGK01-KM0250 Safety Relief Valve, MNPT, FNPT, 1 1/8 Inch Inlet Size, 1 1/2 Inch Outlet Size | CJ3FTK C776BGFGK01-KM0250---
RFQ
CASH VALVE C600MABT-01K0250 Safety Relief Valve, Brass, MNPT, FNPT, 1/8 Inch Inlet Size, 19/64 Inch Outlet Size | CJ3FTL C600MABT-01K0250No-€96.93
CASH VALVE C776BFEFK01-KM0250 Safety Relief Valve, Bronze, MNPT, FNPT, 1 Inch Inlet Size, 1 1/8 Inch Outlet Size | CJ3FTM C776BFEFK01-KM0250--€959.89
CASH VALVE C776BHFGK01-KM0150 Safety Relief Valve, MNPT, FNPT, 1 1/8 Inch Inlet Size, 1 1/2 Inch Outlet Size | CJ3FTN C776BHFGK01-KM0150--€2,371.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CASH VALVE C776BDDEK01-KM0250 Safety Relief Valve, Bronze, MNPT, FNPT, 3/4 Inch Inlet Size, 1 Inch Outlet Size
€696.04 /unit