Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CASH VALVE BFBWSSBBS01-D0045 Pressure Regulator, 3/8 Inch Inlet Size, 3/8 Inch Outlet Size, 3 7/8 Inch Length | CJ3BFU

CASH VALVE BFBWSSBBS01-D0045 Pressure Regulator, 3/8 Inch Inlet Size, 3/8 Inch Outlet Size, 3 7/8 Inch Length

Item: CJ3BFU Model: BFBWSSBBS01-D0045Cross Ref: 456Z35
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€488.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Regulator
ApplicationAir, Water
Inlet Size3/8"
Outlet Size3/8"
Pressure Adjustment Range20 psi to 70 psi
Body MaterialCast Iron
Connection TypeNPTF x NPTF
Outlet Connection Size3/8"
Overall Height6 1/4"
Overall Width3 7/8"
Pipe Size3/8"

Shipping Info:

Ship weight (kg) 2.25

Product Variants

ProductModelInlet SizeOutlet SizePressure Adjustment RangePrice
CASH VALVE BFEWSSBBS01-D0110 Pressure Regulator, 1 Inch Inlet Size, 1 Inch Outlet Size, 5 7/8 Inch Length | CJ3BDG BFEWSSBBS01-D01101"1"90 psi to 150 psi€653.87
CASH VALVE BFAWSSBBS01-D0015 Pressure Regulator, 1/4 Inch Inlet Size, 1/4 Inch Outlet Size, 3 Inch Length | CJ3BDH BFAWSSBBS01-D0015--2 psi to 25 psi€330.45
CASH VALVE BFFSSSZTS01-D0020 Pressure Regulator, 1 1/4 Inch Inlet Size, 1 1/4 Inch Outlet Size, 6 3/4 Inch Length | CJ3BDJ BFFSSSZTS01-D0020--10 psi to 30 psi€906.74
CASH VALVE BFGWSSBBS01-D0035 Pressure Regulator, 1 1/2 Inch Inlet Size, 1 1/2 Inch Outlet Size, 6 3/4 Inch Length | CJ3BDK BFGWSSBBS01-D0035--20 psi to 50 psi€1,008.57
CASH VALVE BFDSSSZTS01-D0060 Pressure Regulator, 3/4 Inch Inlet Size, 3/4 Inch Outlet Size, 5 1/8 Inch Length | CJ3BDL BFDSSSZTS01-D00603/4"3/4"30 psi to 75 psi€510.81
CASH VALVE BFDSSSZTSMC-D0110 Pressure Regulator, 3/4 Inch Inlet Size, 3/4 Inch Outlet Size, 5 1/8 Inch Length | CJ3BDM BFDSSSZTSMC-D0110---€501.22
CASH VALVE BFDSSSZTS01-D0025 Pressure Regulator, 3/4 Inch Inlet Size, 3/4 Inch Outlet Size, 5 1/8 Inch Length | CJ3BDN BFDSSSZTS01-D00253/4"3/4"10 psi to 35 psi€501.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CASH VALVE BFBWSSBBS01-D0045 Pressure Regulator, 3/8 Inch Inlet Size, 3/8 Inch Outlet Size, 3 7/8 Inch Length
€488.39 /unit