CASH VALVE B95GESSSGTS01-D0120 Steam Pressure Regulator, Stainless Steel, 1 Inch Inlet Size, 1 Inch Outlet Size | CJ3NAB

CASH VALVE B95GESSSGTS01-D0120 Steam Pressure Regulator, Stainless Steel, 1 Inch Inlet Size, 1 Inch Outlet Size

Item: CJ3NAB Model: B95GESSSGTS01-D0120Cross Ref: 457A40
In Stock

Get it by Thursday, Jun 12

€5,421.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteam Pressure Regulator
Body MaterialStainless Steel
Connection TypeFNPTF x FNPTF
For MediaSteam
Inlet Connection Size1"
Max. Operating Pressure400 psig
Max. Operating Pressure Differential150 psi
Max. Operating Temperature450°F
Min. Operating Pressure200 psi
Min. Operating Temperature-320°F
Outlet Connection Size1"
Overall Height8 3/8"
Overall Width5 7/8"
Pressure Adjustment Range90 psi to 150 psi
Seat MaterialPTFE

Shipping Info:

Ship weight (kg) 10.8

Product Variants

ProductModelInlet SizeOutlet SizePressure Adjustment RangePrice
CASH VALVE B95GESSSGTS01-D0080 Steam Pressure Regulator, Stainless Steel, 1 Inch Inlet Size, 1 Inch Outlet Size | CJ3MZZ B95GESSSGTS01-D0080---€5,119.94
CASH VALVE B95GDSSSGTS01-D0050 Steam Pressure Regulator, Stainless Steel, 3/4 Inch Inlet Size, 3/4 Inch Outlet Size | CJ3NAA B95GDSSSGTS01-D00503/4"3/4"30 psi to 75 psi€4,297.92
CASH VALVE B95GDSSSGTS01-D0025 Steam Pressure Regulator, Stainless Steel, 3/4 Inch Inlet Size, 3/4 Inch Outlet Size | CJ3NAC B95GDSSSGTS01-D0025---€4,297.92
CASH VALVE B95GDSSSGTS01-D0130 Steam Pressure Regulator, Stainless Steel, 3/4 Inch Inlet Size, 3/4 Inch Outlet Size | CJ3NAD B95GDSSSGTS01-D01303/4"3/4"105 psi to 150 psi€4,297.92
CASH VALVE B95GESSSGTS01-D0040 Steam Pressure Regulator, Stainless Steel, 1 Inch Inlet Size, 1 Inch Outlet Size | CJ3NAE B95GESSSGTS01-D00401"1"20 psi to 60 psi€5,119.94
CASH VALVE B95GCSSSGTS01-D0080 Steam Pressure Regulator, Stainless Steel, 1/2 Inch Inlet Size, 1/2 Inch Outlet Size | CJ3NAF B95GCSSSGTS01-D00801/2"1/2"30 psi to 125 psi€3,405.94
CASH VALVE B95GESSSGTS01-D0030 Steam Pressure Regulator, Stainless Steel, 1 Inch Inlet Size, 1 Inch Outlet Size | CJ3NAG B95GESSSGTS01-D00301"1"10 psi to 45 psi€5,119.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CASH VALVE B95GESSSGTS01-D0120 Steam Pressure Regulator, Stainless Steel, 1 Inch Inlet Size, 1 Inch Outlet Size
€5,421.11 /unit