CASH VALVE 04164-0016 Pressure Regulator 3/8 Inch 2 To 30 Psi | AD2LKJ 3RAJ7

CASH VALVE A16-BWLASBBF01-D1 04164-0016 Pressure Regulator 3/8 Inch 2 To 30 Psi

Item: AD2LKJ Model: A16-BWLASBBF01-D1Cross Ref: 3RAJ7 / 04164-0016
In Stock

Get it by Tuesday, Jun 10

€227.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Regulator
Body MaterialBrass
Connection TypeFNPT
Gauge Port1/4"
Height4 5/16"
Inlet Size3/8"
Length2 1/4"
Max. Pressure250 psi
Max. Temp.180°F
Outlet Size3/8"
Pressure Adjustment Range2 psi to 30 psi
Outlet Connection Size3/8"
Overall Height4 5/16"
Overall Width2 1/4"
Pipe Size3/8"

Shipping Info:

Ship weight (kg) 0.513
Ship height (cm)13.97
Ship length (cm)8.13
Ship width (cm)6.1
HS code8481809015
Country of OriginUS

Product Variants

ProductModelInlet SizeOutlet SizePressure Adjustment RangeMax. Temp.Connection TypeGauge PortPrice
CASH VALVE 04160-0140 Pressure Regulator 1/4 Inch 100 To 180 Psi | AD2LKB 3RAH9 A16-AWLASBBF01-D51/4"1/4"100 psi to 180 psi180°FFNPT1/4"€205.65
CASH VALVE 04160-0030 Pressure Regulator 1/4 Inch 10 To 50 Psi | AD2LKC 3RAJ1 A16-AWLASBBF01-D21/4"1/4"10 psi to 50 psi180°FFNPT1/4"€205.65
CASH VALVE 04160-0016 Pressure Regulator 1/4 Inch 2 To 30 Psi | AD2LKD 3RAJ2 A16-AWLASBBF01-D11/4"1/4"2 psi to 30 psi180°FFNPT1/4"€205.65
CASH VALVE 04160-0058 Pressure Regulator 1/4 Inch 25 To 90 Psi | AD2LKE 3RAJ3 A16-AWLASBBF01-D31/4"1/4"25 psi to 90 psi180°FFNPT1/4"€205.65
CASH VALVE 04160-0100 Pressure Regulator 1/4 Inch 80 To 120 Psi | AD2LKF 3RAJ4 A16-AWLASBBF01-D41/4"1/4"80 psi to 120 psi180°FFNPT1/4"€205.65
CASH VALVE 04164-0140 Pressure Regulator 3/8 Inch 100 To 180 Psi | AD2LKG 3RAJ5 A16-BWLASBBF01-D53/8"3/8"100 psi to 180 psi180°FFNPT1/4"€205.65
CASH VALVE 04164-0030 Pressure Regulator 3/8 Inch 10 To 50 Psi | AD2LKH 3RAJ6 A16-BWLASBBF01-D23/8"3/8"10 psi to 50 psi180°FFNPT1/4"€205.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CASH VALVE A16-BWLASBBF01-D1 04164-0016 Pressure Regulator 3/8 Inch 2 To 30 Psi
€227.62 /unit