Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CASH VALVE 8275-0175 Pressure Regulator 1/4 Inch 100 To 250 Psi | AD2KDD 3PYY2

CASH VALVE 8275-0175 Pressure Regulator 1/4 Inch 100 To 250 Psi

Item: AD2KDD Model: 8275-0175Cross Ref: 3PYY2
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€445.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Regulator
Adjustable Pressure Range100 psi to 250 psi
Body MaterialBrass
Height5 5/8"
Inlet Size1/4"
Length2 1/2"
Max. Pressure400 psi
Max. Temp.180°F
Outlet Size1/4"
Pressure Adjustment Range100 psi to 250 psi
Connection TypeFNPT x FNPT
Factory Set Pressure175 psi
For MediaFuel Oil, Water
Inlet Connection Size1/4"
Max. Operating Pressure400 psi
Operating Temperature Range180°F
Outlet Connection Size1/4"
Overall Height5 5/8"
Overall Width2 1/2"
Pipe Size1/4"
SeriesA

Shipping Info:

Ship weight (kg) 1.107
Ship height (cm)15.24
Ship length (cm)10.41
Ship width (cm)9.14
HS code8481809015
Country of OriginUS

Product Variants

ProductModelInlet SizeOutlet SizeAdjustable Pressure RangePressure Adjustment RangeMax. Temp.Price
CASH VALVE 8359-0100 Pressure Regulator 1/2 Inch 75 To 125 Psi | AD2KCV 3PYX3 8359-01001/2"1/2"75 psi to 125 psi75 psi to 125 psi180°F€401.28
CASH VALVE 8359-0003 Pressure Regulator 1/2 Inch 0 To 5 Psi | AD2KCW 3PYX4 8359-00031/2"1/2"0 psi to 5 psi0 psi to 5 psi180°F€401.28
CASH VALVE 8359-0175 Pressure Regulator 1/2 Inch 100 To 250 Psi | AD2KCX 3PYX5 8359-01751/2"1/2"100 psi to 250 psi100 psi to 250 psi180°F€401.28
CASH VALVE 08359-0014 Pressure Regulator 1/2 Inch 2 To 25 Psi | AD2KCY 3PYX6 08359-00141/2"1/2"2 psi to 25 psi2 psi to 25 psi180°F€401.28
CASH VALVE 08359-0040 Pressure Regulator 1/2 Inch 20 To 60 Psi | AD2KCZ 3PYX7 08359-00401/2"1/2"20 psi to 60 psi20 psi to 60 psi180°F€401.28
CASH VALVE 8359-0060 Pressure Regulator 1/2 Inch 40 To 80 Psi | AD2KDA 3PYX8 8359-00601/2"1/2"40 psi to 80 psi40 psi to 80 psi180°F€401.28
CASH VALVE 8359-0138 Pressure Regulator 1/2 Inch 75 To 200 Psi | AD2KDB 3PYX9 8359-01381/2"1/2"75 psi to 200 psi75 psi to 200 psi180°F€401.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CASH VALVE 8275-0175 Pressure Regulator 1/4 Inch 100 To 250 Psi
€445.51 /unit