Flat Shipping

Flat Shipping at €24.99 + VAT

CASH VALVE 8275-0138 Pressure Regulator 1/4 Inch 75 To 200 Psi | AD2KDH 3PYY6

CASH VALVE 8275-0138 Pressure Regulator 1/4 Inch 75 To 200 Psi

Item: AD2KDH Model: 8275-0138Cross Ref: 3PYY6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€393.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Regulator
Adjustable Pressure Range75 psi to 200 psi
Body MaterialBrass
Height5 5/8"
Inlet Size1/4"
Length2 1/2"
Max. Pressure400 psi
Max. Temp.180°F
Outlet Size1/4"
Pressure Adjustment Range75 psi to 200 psi
Connection TypeFNPT x FNPT
Factory Set Pressure138 psi
For MediaFuel Oil, Water
Inlet Connection Size1/4"
Max. Operating Pressure400 psi
Operating Temperature Range180°F
Outlet Connection Size1/4"
Overall Height5 5/8"
Overall Width2 1/2"
Pipe Size1/4"
SeriesA

Shipping Info:

Ship weight (kg) 2.2275
Ship height (cm)24.89
Ship length (cm)47.75
Ship width (cm)37.34
HS code8481809015
Country of OriginUS

Product Variants

ProductModelInlet SizeOutlet SizeAdjustable Pressure RangePressure Adjustment RangeMax. Temp.Price
CASH VALVE 8359-0100 Pressure Regulator 1/2 Inch 75 To 125 Psi | AD2KCV 3PYX3 8359-01001/2"1/2"75 psi to 125 psi75 psi to 125 psi180°F€401.28
CASH VALVE 8359-0003 Pressure Regulator 1/2 Inch 0 To 5 Psi | AD2KCW 3PYX4 8359-00031/2"1/2"0 psi to 5 psi0 psi to 5 psi180°F€401.28
CASH VALVE 8359-0175 Pressure Regulator 1/2 Inch 100 To 250 Psi | AD2KCX 3PYX5 8359-01751/2"1/2"100 psi to 250 psi100 psi to 250 psi180°F€401.28
CASH VALVE 08359-0014 Pressure Regulator 1/2 Inch 2 To 25 Psi | AD2KCY 3PYX6 08359-00141/2"1/2"2 psi to 25 psi2 psi to 25 psi180°F€401.28
CASH VALVE 08359-0040 Pressure Regulator 1/2 Inch 20 To 60 Psi | AD2KCZ 3PYX7 08359-00401/2"1/2"20 psi to 60 psi20 psi to 60 psi180°F€401.28
CASH VALVE 8359-0060 Pressure Regulator 1/2 Inch 40 To 80 Psi | AD2KDA 3PYX8 8359-00601/2"1/2"40 psi to 80 psi40 psi to 80 psi180°F€401.28
CASH VALVE 8359-0138 Pressure Regulator 1/2 Inch 75 To 200 Psi | AD2KDB 3PYX9 8359-01381/2"1/2"75 psi to 200 psi75 psi to 200 psi180°F€401.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CASH VALVE 8275-0138 Pressure Regulator 1/4 Inch 75 To 200 Psi
€393.10 /unit