Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CASH VALVE 8275-0003MC Pressure Regulator 1/4 Inch 0 To 5 Psi | AD2KDC 3PYY1

CASH VALVE 8275-0003MC Pressure Regulator 1/4 Inch 0 To 5 Psi

Item: AD2KDC Model: 8275-0003MCCross Ref: 3PYY1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€409.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Regulator
Adjustable Pressure Range0 psi to 5 psi
Body MaterialBrass
Height5 5/8"
Inlet Size1/4"
Length2 1/2"
Max. Pressure400 psi
Max. Temp.180°F
Outlet Size1/4"
Pressure Adjustment Range0 psi to 5 psi
Connection TypeFNPT x FNPT
Outlet Connection Size1/4"
Overall Height5 5/8"
Overall Width2 1/2"
Pipe Size1/4"

Shipping Info:

Ship weight (kg) 1.0035
Ship height (cm)15.24
Ship length (cm)10.16
Ship width (cm)9.14
HS code8481809015
Country of OriginUS

Product Details:

Cash Valve 8275-0003MC pressure regulator is ideal for maintaining consistent fluid pressure in industrial applications, ensuring efficient and safe operations. It is used in systems involving steam, liquids or gases, such as HVAC, process control and manufacturing processes. Its design enables precise pressure control & reliable functionality, contributing to operational reliability and product quality in diverse settings.

Features:

  • It has a pressure adjustment range of 0 to 5 psi for optimal performance.
  • This pressure regulator comes with a convenient 1/4 inch inlet and outlet size for seamless integration into your industrial setups without hassle.
  • It is capable of handling temperatures up to 180 degrees F and has a maximum pressure of 400 psi.
  • This 0 to 5 psi pressure regulator features brass construction for enhanced durability and corrosion resistance.

Frequently Asked Questions:

Q. What is the difference between a pressure regulator and a relief valve?

A. A pressure regulator is a device that maintains a steady pressure in a system by controlling the fluid flow. It ensures that the pressure downstream remains within a specific range, even if the inlet pressure fluctuates. On the other hand, a relief valve is designed to release excess pressure from a system to prevent overpressure situations. When the pressure exceeds a certain threshold, the relief valve opens, allowing the fluid or gas to escape temporarily until the pressure returns to a safe level.

Q. What are the factors to be considered while choosing this pressure regulator?

A. Major factors include pressure range compatibility, fluid type, temperature range, flow rate, connection size, response time, accuracy, adjustability and installation orientation.

Q. What are the safety precautions to consider when installing this Cash Valve pressure regulator?

A.

  • Ensure proper ventilation in the installation area to prevent the accumulation of hazardous gases.
  • Release system pressure before installation to avoid sudden releases that could lead to injuries.
  • Wear suitable personal protective equipment (PPE) like gloves and safety glasses during installation.
  • Perform leak detection tests using methods like soap and water solution before and after installation.
  • Securely mount the regulator to prevent vibrations or movement that might affect its performance.
  • Install the regulator in the correct orientation as specified to avoid operational problems.
  • Confirm material compatibility with regulated fluids or gases to prevent corrosion or reactions.
  • Tighten all connections appropriately to prevent leaks or disconnections.

Product Variants

ProductModelInlet SizeOutlet SizeAdjustable Pressure RangePressure Adjustment RangeMax. Temp.Price
CASH VALVE 8359-0100 Pressure Regulator 1/2 Inch 75 To 125 Psi | AD2KCV 3PYX3 8359-01001/2"1/2"75 psi to 125 psi75 psi to 125 psi180°F€401.28
CASH VALVE 8359-0003 Pressure Regulator 1/2 Inch 0 To 5 Psi | AD2KCW 3PYX4 8359-00031/2"1/2"0 psi to 5 psi0 psi to 5 psi180°F€401.28
CASH VALVE 8359-0175 Pressure Regulator 1/2 Inch 100 To 250 Psi | AD2KCX 3PYX5 8359-01751/2"1/2"100 psi to 250 psi100 psi to 250 psi180°F€401.28
CASH VALVE 08359-0014 Pressure Regulator 1/2 Inch 2 To 25 Psi | AD2KCY 3PYX6 08359-00141/2"1/2"2 psi to 25 psi2 psi to 25 psi180°F€401.28
CASH VALVE 08359-0040 Pressure Regulator 1/2 Inch 20 To 60 Psi | AD2KCZ 3PYX7 08359-00401/2"1/2"20 psi to 60 psi20 psi to 60 psi180°F€401.28
CASH VALVE 8359-0060 Pressure Regulator 1/2 Inch 40 To 80 Psi | AD2KDA 3PYX8 8359-00601/2"1/2"40 psi to 80 psi40 psi to 80 psi180°F€401.28
CASH VALVE 8359-0138 Pressure Regulator 1/2 Inch 75 To 200 Psi | AD2KDB 3PYX9 8359-01381/2"1/2"75 psi to 200 psi75 psi to 200 psi180°F€401.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CASH VALVE 8275-0003MC Pressure Regulator 1/4 Inch 0 To 5 Psi
€409.64 /unit