CASH VALVE 20709 Cryogenic Valve 1/4 Inch NPT Brass 700 psi | AH9NQN 40PP47

CASH VALVE 2300BSP-01 20709 Cryogenic Valve 1/4 Inch NPT Brass 700 psi

Item: AH9NQN Model: 2300BSP-01Cross Ref: 40PP47 / 20709
In Stock

Get it by Monday, Jun 16

€90.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCryogenic Valve
Body MaterialBrass
Inlet Size3/8"
Outlet Size3/8"
Connection TypeNPT x NPT
Factory Set Pressure700 psi
For MediaCryogenic Fluids
Inlet Connection Size3/8"
Outlet Connection Size3/8"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)12.7
Ship length (cm)8.89
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelOutlet SizeBody MaterialTemp. RangePrice
CASH VALVE 20710 Cryogenic Valve 1/2 Inch NPT Brass 700 psi | AH9NQQ 40PP50 2300CSP-011/2"Brass-320°F to +200°F€95.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CASH VALVE 2300BSP-01 20709 Cryogenic Valve 1/4 Inch NPT Brass 700 psi
€90.93 /unit