CASH VALVE 20258-0035 Pressure Regulator 2 Inch 10 To 60 Psi | AD2KGL 3PZH7

CASH VALVE 20258-0035 Pressure Regulator 2 Inch 10 To 60 Psi

Item: AD2KGL Model: 20258-0035Cross Ref: 3PZH7
In Stock

Get it by Tuesday, Jun 10

€2,691.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Regulator
Adjustable Pressure Range10 psi to 60 psi
ApplicationInstallation In Pressing Irons, Steam Cookers, Degreasers, Sterilizers, Vulcanizers
Body MaterialBronze
Height12"
Inlet Size2"
Length9 1/4"
Max. Pressure250 psi
Max. Temp.400°F
Outlet Size2"
Pressure Adjustment Range10 psi to 60 psi
Connection TypeFNPTF x FNPTF
Inlet Connection Size2"
Outlet Connection Size2"
Overall Height12"
Overall Width9 1/4"

Shipping Info:

Ship weight (kg) 19.3275
Ship height (cm)34.04
Ship length (cm)25.15
Ship width (cm)25.15
HS code8481809015
Country of OriginUS

Product Variants

ProductModelInlet SizeOutlet SizeMax. Temp.Adjustable Pressure RangePressure Adjustment RangeConnection TypePrice
CASH VALVE 12397-0028 Pressure Regulator 1 Inch 10 To 45 Psi | AD2KFL 3PZF2 12397-00281"1"400°F10 psi to 45 psi10 psi to 45 psi-€978.25
CASH VALVE 12397-0040 Pressure Regulator 1 Inch 20 To 60 Psi | AD2KFM 3PZF3 12397-00401"1"400°F20 psi to 60 psi20 psi to 60 psi-€978.25
CASH VALVE 12397-0011 Pressure Regulator 1 Inch 2 To 20 Psi | AD2KFN 3PZF4 12397-00111"1"400°F2 psi to 20 psi2 psi to 20 psi-€978.25
CASH VALVE 12397-0078 Pressure Regulator 1 Inch 55 To 100 Psi | AD2KFP 3PZF5 12397-00781"1"400°F55 psi to 100 psi55 psi to 100 psi-€978.25
CASH VALVE 12397-0120 Pressure Regulator 1 Inch 90 To 150 Psi | AD2KFQ 3PZF6 12397-01201"1"400°F90 psi to 150 psi90 psi to 150 psi-€978.25
CASH VALVE 15580-0030 Pressure Regulator 1/2 Inch 10 To 50 Psi | AD2KFR 3PZF7 15580-00301/2"1/2"400°F10 psi to 50 psi10 psi to 50 psi-€507.30
CASH VALVE 15580-0016 Pressure Regulator 1/2 Inch 2 To 30 Psi | AD2KFT 3PZF8 15580-00161/2"1/2"400°F2 psi to 30 psi2 psi to 30 psi-€507.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CASH VALVE 20258-0035 Pressure Regulator 2 Inch 10 To 60 Psi
€2,691.86 /unit