CASH VALVE 13743-0140 Pressure Relief Valve 1-1/4 Inch 140psi Ss | AD2LHG 3RAD4

CASH VALVE 13743-0140 Pressure Relief Valve 1-1/4 Inch 140psi Ss

Item: AD2LHG Model: 13743-0140Cross Ref: 3RAD4
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemAdj Back Press. Relief Valve
Body MaterialStainless Steel
Disc MaterialStainless Steel
Factory Set Pressure140 psi
Inlet Size1 1/4"
Inlet TypeFNPT
Outlet Size1 1/4"
Outlet TypeFNPT
Overall Height10 1/4"
Overall Length6 1/2"
Pressure Rating50 psi to 230 psi
Seat MaterialStainless Steel
Spring MaterialStainless Steel
Temp. Range+40°F to +450°F
Test LeverNo
Connection TypeNPT x NPT
Outlet Connection Size1 1/4"
Overall Width6 1/2"
Product TypePressure Relief Valve
StandardsCRN, CSA

Shipping Info:

Ship weight (kg) 12.32
Ship height (cm)34.29
Ship length (cm)26.42
Ship width (cm)25.15
HS code8481809015
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall HeightFactory Set PressureOutlet SizePressure RatingInlet TypeOutlet TypeTemp. RangePrice
CASH VALVE 13724-0010 Pressure Relief Valve 1 Inch 10 Psi Ss | AD2KMN 3PZZ9 13724-00106 1/2"10.333"10 psi1"0 psi to 20 psiFNPTFNPT+40°F to +450°F€4,760.21
CASH VALVE 13724-0278 Pressure Relief Valve 1 Inch 278 Psi Ss | AD2LGJ 3RAA1 13724-02786 1/2"10.333"278 psi1"175 psi to 380 psiFNPTFNPT+40°F to +450°F€4,760.21
CASH VALVE 13724-0055 Pressure Relief Valve 1 Inch 55 Psi Ss | AD2LGK 3RAA2 13724-00556 1/2"10.333"55 psi1"20 psi to 90 psiFNPTFNPT+40°F to +450°F€4,760.21
CASH VALVE 13724-0350 Pressure Relief Valve 1 Inch 350 Psi Ss | AD2LGL 3RAA3 13724-03506 1/2"10.333"350 psi1"300 psi to 400 psiFNPTFNPT+40°F to +450°F€4,760.21
CASH VALVE 13724-0083 Pressure Relief Valve 1 Inch 83 Psi Ss | AD2LGM 3RAA4 13724-00836 1/2"10.333"83 psi1"40 psi to 125 psiFNPTFNPT+40°F to +450°F€4,760.21
CASH VALVE 13724-0140 Pressure Relief Valve 1 Inch 140 Psi Ss | AD2LGN 3RAA5 13724-01406 1/2"10.333"140 psi1"50 psi to 230 psiFNPTFNPT+40°F to +450°F€4,760.21
CASH VALVE 14851-0013 Pressure Relief Valve 1/2 Inch 13 Psiss | AD2LGP 3RAA6 14851-00134 3/4"6 3/4"13 psi1/2"0 psi to 25 psiFNPTFNPT+40°F to +450°F€3,944.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CASH VALVE 13743-0140 Pressure Relief Valve 1-1/4 Inch 140psi Ss