Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CASH ACME FVX-3C Temperature & Pressure Relief Valve Fnpt x Fnpt | AC3YDZ 2XLA3

CASH ACME FVX-3C Temperature & Pressure Relief Valve Fnpt x Fnpt

Item: AC3YDZ Model: FVX-3CCross Ref: 2XLA3
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€190.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTemperature & Pressure Relief Valve
Auto Re-seatingYes
Body Height5.562"
Body MaterialBronze
Body Width2 1/2"
Factory Set Pressure150 psi
Inlet Size3/4"
Inlet TypeFNPT
Max. Temp.210°F
Outlet Size3/4"
Outlet TypeFNPT
Shank LengthStandard
Spring MaterialStainless Steel
Thermostat Length2 7/8"

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)28.96
Ship length (cm)6.86
Ship width (cm)5.59
HS code8481809015
Country of OriginUS

Product Details:

    • FVX Series combination relief valves designed to protect water heaters and heated storage tanks from excessive heat
    • Ideal for applications in domestic & commercial places with moderate to heavy use of water, such as restaurants, hospitals and laundries
    • Bronze body with stainless steel spring having 3/4-inch female inlet and outlet
    • Features an automatic reset valve to reset after a drop in pressure or temperature and thermal coating to prevent material buildup
    • CSA listing ensures safe operation with a max temperature setting of 210 deg F and energy rating of 1912000 BtuH

Product Variants

ProductModelBody HeightThermostat LengthInlet SizeOutlet SizeInlet TypeBody WidthFactory Set PressureBody MaterialPrice
CASH ACME FVMX-5C Temp & Press Relief Valve MNPTxFNPT InletSize 3/4" | AC3CWV 2RMY8 FVMX-5C6"4 3/4"3/4"3/4"MNPT2 1/2"150 psiBronze€81.25
CASH ACME FVMX-3C Temp & Press Relief Valve MNPTxFNPT InletSize 1" | AC3YEA 2XLA4 FVMX-3C6"3.062"1"1"MNPT2 1/2"150 psiBronze€160.34
CASH ACME FVMX-5C Temp & Press Relief Valve MNPTxFNPT InletSize 1" | AC3YEB 2XLA5 FVMX-5C6"4 3/4"1"1"MNPT2 1/2"150 psiBronze€139.74
CASH ACME 18821-0150 Temp/Pressure Relief Valve 150 PSI 210 F | AH7YBG 38EG45 18821-01504.312"2 1/8"3/4"3/4"MNPT1.469"150 psiBronze€26.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CASH ACME FVX-3C Temperature & Pressure Relief Valve Fnpt x Fnpt
€190.62 /unit