Flat Shipping

Flat Shipping at €24.99 + VAT

CARRIER LA22LA138 Blower Wheel | CR4CJL

CARRIER LA22LA138 Blower Wheel

Item: CR4CJL Model: LA22LA138Cross Ref: 116A39
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€614.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower Wheel
Fits BrandCarrier
For Use With Mfr. Model Number48HJD017-5B0
Compatible With BrandCarrier
Compatible With Manufacturer Model Number48HJD017-5B0
Product TypeBlower Wheel

Shipping Info:

Ship weight (kg) 6.57
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWheel Dia.Includes Set ScrewsWheel ConstructionWheel WidthRotationBore Dia.Number Of BladesNumber Of InletPrice
CARRIER LA22LA094 Blower Wheel, 11 7/8 Inch Dia, 9 1/2 Inch W, CW Hub End, Steel Wheel, 1 Inlets | CN9QVJ LA22LA09411 7/8"YesTabbed9 1/2"CW Hub End1/2"-1€301.02
CARRIER LA22RC011 Blower Wheel, 12 3/8 Inch Dia, 10 3/4 Inch W, CW Closed End, Steel Wheel, 1 Inlets | CN9QVK LA22RC01112 3/8"YesTacked10 3/4"CW Closed End1/2"641€350.44
CARRIER LA22LA143 Blower Wheel, 15 Inch Dia, 15 Inch W, CW Hub End, Steel Wheel, 1 Inlets, 1 3/8 Inch Bore | CN9QVL LA22LA14315"YesTacked15"CW Hub End1 7/16"-1€844.51
CARRIER LA11AA005 Blower Wheel, 4 Inch Dia, 1 1/2 Inch W, CW Closed End, Steel Wheel, 1 Inlets | CN9QVM LA11AA0054"YesTabbed1 1/2"CW Closed End1/4"281€105.34
CARRIER 10351002 Blower Wheel, 4 Inch Dia, 28 5/8 Inch W, CW Hub End, Steel Wheel, 1 Inlets, 4 Inch Bore | CN9QVN 103510024"NoTabbed28.688"CW Hub End4"-1€236.59
CARRIER LA22QD625 Blower Wheel, 6 3/8 Inch Dia, 8 1/2 Inch W, CW Hub End Wheel, 1 Inlets, Tacked, Center | CN9QVP LA22QD6256 3/8"YesTacked8 1/2"CW Hub End-401€365.76
CARRIER LA22LA117 Blower Wheel, 10.62 Inch L, 11.12 Inch dia | CR4CKG LA22LA117--------€253.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARRIER LA22LA138 Blower Wheel
€614.49 /unit